Flat Shipping

Flat Shipping at €24.99 + VAT

SHURFLO 2088-394-154 Pump Diaphragm 115 Vac | AJ2HHT 4UN20

SHURFLO 2088-394-154 Pump Diaphragm, 115 VAC

Item: AJ2HHT Model: 2088-394-154Cross Ref: 4UN20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€369.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Sprayer Pump
Amps0.9A
Check ValveViton
Check Valve MaterialViton
Current0.9A
Diaphragm Chamber Design3
Diaphragm DesignThree Chamber
Diaphragm MaterialSantoprene
Discharge Connection Size1/2"
Duty CycleContinuous
Feet Of Head (maximum)104 ft.
Flow Rate (maximum)3.2 GPM
Flow Rate @ 0 Psi3.2 GPM
Flow Rate @ 20 Psi2.41 GPM
Flow Rate @ 40 Psi1.84 GPM
Flow Rate @ 60 PsiNot Applicable
Gpm @ 0 Psi3.2 GPM
Gpm @ 20 Psi2.41 GPM
Height4 2/5"
Housing MaterialPolypropylene
Housing Material - PumpsPolypropylene
Inlet Size1/2"
Inlet TypeNPSM
Intake Connection Size1/2"
Length8 3/5"
Manufacturer Warranty LengthLimited Warranty
Max. Flow3.2 GPM
Max. Flow Rate3.2 GPM
Max. Head104 ft.
Max. Pressure45 psi
Max. Pressure - Pumps45 psi
Max. Temp.130°F
No. Of Diaphragms3
Operating Pressure (maximum)45 psi
Outlet Size1/2"
Outlet TypeNPSM
Overall Height4 2/5"
Overall Length8 3/5"
Overall Width5"
Power SourceElectric
Pressure On25 psi
Pressure SwitchYes
Prime In Feet9 ft.
Pump Operation TypeElectric
Self PrimingYes
Self-primingYes
Series2088 Series
Voltage120V AC
WarrantyLimited Warranty
Width5"
Demand Pressure SwitchYes
Discharge Connection TypeNPSM
Discharge Port1/2" NPSM
Intake Connection TypeNPSM
Manufacturers Warranty LengthLimited Warranty
Max. Discharge Pressure45 psi
Max. Feet Of Head104 ft.
Max. Media Temperature130°F
Maximum Flow Rate3.2 GPM
Nameplate Voltage120V AC
Number Of Diaphragms3
PrimingSelf Priming
StandardsCSA CERTIFIED, UL LISTED
Suction Port1/2" NPSM

Shipping Info:

Ship weight (kg) 2.5425
Ship height (cm)12.7
Ship length (cm)29.21
Ship width (cm)14.48
Country of OriginMX

Product Details:

    • SHURflo 2088-394-154 is a UL-listed and CSA-certified diaphragm pump widely used for chemical transfer and agricultural spraying applications.
    • It features a 3-chamber diaphragm design, a thermally protected permanent magnet motor, polypropylene housing, a 45 psi pressure switch, a Viton check valve, a maximum flow rate of 3.2 gpm and zinc-plated steel fasteners.
    • This high-performance pump can easily pump fluids of temperatures up to 170 degrees Fahrenheit.

Product Variants

ProductModelHousing MaterialVoltageMax. Flow RateDiaphragm MaterialNo. Of DiaphragmsIntake Connection SizeDischarge Connection SizeInlet SizePrice
FLOJET 02100953G Pump Carpet Cleaner | AC2YQA 2P795 02100953GPolypropylene120V AC1.6 GPMSantoprene23/8"3/8"3/8"€238.31
FLOJET 02130571G Pump Carpet Cleaner | AC2YQB 2P796 02130571GNylon120V AC1.6 GPMEPDM21/4"1/4"1/4"€334.88
FLOJET D21X005A Agricultural Sprayer Pump 3/8 Npt 2.1 Gpm | AC3XFQ 2XE87 D21X005APolypropylene12V DC2.1 GPMSantoprene23/8"3/8"3/8"€200.91
FLOJET 03501-503A Agricultural Sprayer Pump 3/8 Npt 2 Gpm | AC3XFR 2XE88 03501-503APolypropylene12V DC2 GPMSantoprene33/8"3/8"3/8"€175.63
FLOJET 04300-528A Agricultural Sprayer Pump 1/2 Hose Barb | AC3XFT 2XE89 04300-528APolypropylene12V DC3.7 GPMSantoprene41/2"1/2"1/2"€286.55
SHURFLO 8000-811-288 Pump Diaphragm 115 Vac | AJ2HHU 4UN56 8000-811-288Nylon120V AC1.1 GPMSantoprene33/8"3/8"3/8"€260.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURFLO 2088-394-154 Pump Diaphragm, 115 VAC
€369.03 /unit