Flat Shipping

Flat Shipping at €24.99 + VAT

SHURFLO 2088-313-145 Diaphragm Pump, Electric, 2088-313-145, Demand Pressure Switch, Polypropylene, Santoprene

Item: CU2QVJ Model: 2088-313-145Cross Ref: 4UN18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€431.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Pump
Amps6A
Check Valve MaterialViton
Current6A
Demand Pressure SwitchYes
Diaphragm Chamber Design3
Diaphragm DesignThree Chamber
Diaphragm MaterialSantoprene
Discharge Connection Size1/2"
Discharge Connection TypeNPSM
Duty CycleContinuous
Feet Of Head (maximum)104 ft.
Flow Rate (maximum)3.6 GPM
Flow Rate @ 0 Psi3.6 GPM
Flow Rate @ 20 Psi2.82 GPM
Flow Rate @ 40 Psi2.15 GPM
Flow Rate @ 60 PsiNot Applicable
Fuse Amps15A
Gpm @ 0 Psi3.6 GPM
Gpm @ 20 Psi2.82 GPM
Height4 2/5"
Housing MaterialPolypropylene
Housing Material - PumpsPolypropylene
Intake Connection Size1/2"
Intake Connection TypeNPSM
Length9 4/5"
Manufacturer Warranty LengthLimited Warranty
Max. Discharge Pressure45 psi
Max. Flow3.6 GPM
Max. Flow Rate3.6 GPM
Max. Ft.104 ft.
Max. Media Temp.130°F
Max. Pressure - Pumps45 psi
No. Of Diaphragms3
Operating Pressure (maximum)45 psi
Overall Height4 2/5"
Overall Length9 4/5"
Overall Width5"
Power SourceElectric
Pressure SwitchYes
Pump Operation TypeElectric
Self PrimingYes
Self-primingYes
Suction Port Size1/2"
Suction Port TypeNPSM
Voltage12V DC
Width5"
Discharge Port1/2" NPSM
Manufacturers Warranty LengthLimited Warranty
Max. Feet Of Head104 ft.
Max. Media Temperature130°F
Maximum Flow Rate3.6 GPM
Nameplate Voltage12V DC
Number Of Diaphragms3
PrimingSelf Priming
Series2088 Series
StandardsCSA CERTIFIED, UL LISTED
Suction Port1/2" NPSM

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)11.18
Ship length (cm)24.89
Ship width (cm)12.7
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURFLO 2088-313-145 Diaphragm Pump, Electric, 2088-313-145, Demand Pressure Switch, Polypropylene, Santoprene
€431.12 /unit