Flat Shipping

Flat Shipping at €24.99 + VAT

SHURFLO 166-200-57 Diaphragm Pump, Air, 60 PSI

Item: CU2QVG Model: 166-200-57Cross Ref: 4UN15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€277.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Pump
Air Consumption0.48 CFM
Air Consumption (maximum)0.48 CFM
Body MaterialPolypropylene
Check Valve MaterialSantoprene
Diaphragm Chamber Design2
Diaphragm MaterialSantoprene
Discharge Connection Size3/8"
Discharge Connection TypeBarbed
Discharge Port Size3/8"
Discharge Port TypeBarbed
Duty CycleContinuous
Feet Of Head (maximum)Not Applicable
Flow Rate (maximum)0.6 GPM
Flow Rate @ 0 PsiNot Applicable
Flow Rate @ 20 PsiNot Applicable
Flow Rate @ 40 PsiNot Applicable
Flow Rate @ 60 Psi0.6 GPM
Fluid Intake Connection Size3/8"
Fluid Intake Connection TypeBarbed
Housing MaterialPolypropylene
IncludesPiston/Diaphragm Assemblies, Valve Seat O-Rings, Valves
Intake Connection Size3/8"
Intake Connection TypeBarbed
Max. Discharge Pressure60 psi
Max. Flow Rate0.6 GPM
Max. Fluid Temp.130°F
Max. Pressure - Pumps60 psi
Operating Pressure (maximum)60 psi
Operation TypeAir Operated
Overall Height6.3"
Overall Length5 4/5"
Overall Width3 4/5"
Pressure SwitchYes
Pump Operation TypeAir
Suction Port Size3/8"
Suction Port TypeBarbed
Fluid Connection Size3/8"
Manufacturers Warranty LengthLimited Warranty
Maximum Air Consumption0.48 CFM
Maximum Flow Rate0.6 GPM
Pump Operation Type - NewAir

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)16
Ship length (cm)14.73
Ship width (cm)9.65
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURFLO 166-200-57 Diaphragm Pump, Air, 60 PSI
€277.46 /unit