Flat Shipping

Flat Shipping at €24.99 + VAT

SHUR-LINE 6625C Mini Roller Frame, 16 Inch Length | AH8WZK 39AN35

SHUR-LINE 6625C Mini Roller Frame, 16 Inch Length

Item: AH8WZK Model: 6625CCross Ref: 39AN35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Paint Roller Frame
HandleWire
Handle MaterialPlastic
Overall Length16 1/2"
Paint TypeWater And Oil Based
PlatingChrome
Roller Length4", 6"
Shank MaterialSteel
Shank Wire Size1/4"
StyleFrame
SurfaceAll
Handle ColorBlack, Red
Handle TypeWire
IncludesNon Slip Handle
Overall Frame & Handle Length16"
Paint Roller TypeComfort Grip Mini Roller Frame
Roller Cover Length4", 6"
Roller Frame StyleWire
Roller Frame TypeMini
Surface TypeAll

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)43.82
Ship length (cm)3.49
Ship width (cm)15.88
Country of OriginCN

Product Variants

ProductModelOverall LengthStyleHandle MaterialPaint TypeRoller LengthShank MaterialHandlePlatingPrice
SHUR-LINE 6615C Mini Roller Frame, 12 Inch Length | AH8WZJ 39AN34 6615C12 1/2"FramePlasticWater And Oil Based4", 6"SteelWireChrome€5.69
SHUR-LINE 6652 Roller Frame, With Fabric Mini Roller | CH4PMA 6652--------€8.91
RFQ
SHUR-LINE 2005748 Marker Frame, 3 Inch Length Trimline | CH4PMB 2005748--------€3.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHUR-LINE 6625C Mini Roller Frame, 16 Inch Length
€6.32 /unit