Flat Shipping

Flat Shipping at €24.99 + VAT

SHUR-LINE 6572L Paint Pole 9 Feet | AA4DRX 12G320

SHUR-LINE 2007605 Paint Pole 9 Feet

Item: AA4DRX Model: 2007605Cross Ref: 12G320
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPainting Extension Pole
ColorBlack, Red
Diameter2"
Length4 ft. to 9 ft.
ThreadUniversal
Thread TypeUniversal
ApplicationPainting
Compatible With Product TypeIndustry Standard Frames with Threaded End
Connection TypeUniversal
FeaturesExtends Both Ways at once, Reach High Walls and Ceilings with Ease at The Push Of a Button
LightedNo
MaterialAluminum Pole, Foam Handle
Maximum Length9 ft.
Minimum Length4 ft.
Overall Length9 ft.
Paint Extension Pole TypeAdjustable Extension Pole
TelescopingYes

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)132.08
Ship length (cm)4.45
Ship width (cm)8.26
HS code7616995090
Country of OriginCN

Product Variants

ProductModelDiameterColorThreadThread TypePrice
SHUR-LINE 6570L Paint Pole 5 Feet | AA4DRW 12G319 20076042"Black, RedUniversalUniversal€65.09
SHUR-LINE 6571L Paint Pole 3 Feet | AA4DRY 12G321 20076032"Black, RedUniversalUniversal€51.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHUR-LINE 2007605 Paint Pole 9 Feet
€64.75 /unit