Flat Shipping

Flat Shipping at €24.99 + VAT

FUNNEL KING 94320 Fast Fill Funnel 3 Quart Yellow | AA6QWX 14N905

SHUR-LINE 94320 Fast Fill Funnel 3 Quart Yellow

Item: AA6QWX Model: 94320Cross Ref: 14N905
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.60 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Fill Funnel
ColorYellow
CoverNo
Diameter5 1/4"
Flow Capacity3 qt
FunctionFor Use With Powders Or Fluids
Height21 1/2"
MaterialPolyethylene
SpoutIncluded
Spout Outside Dia.1.438"
Stem Length14"
Total Capacity3 qt
IncludesRemovable Spout
Mouth ShapeRound
Overall Diameter5 1/4"
Overall Height21 1/2"
Spout Length14"
Spout TypeFlexible

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)54.61
Ship length (cm)13.34
Ship width (cm)13.34
HS code3926909980
Country of OriginCN

Product Variants

ProductModelTotal CapacityDiameterFlow CapacityStem LengthMaterialCoverColorSpoutPrice
FUNNEL KING 94300 Fast Fill Funnel 1 Quart Yellow | AA6QWV 14N903 943001 qt3 1/4"1 qt9 1/4"PolyethyleneNoYellowIncluded€19.35
FUNNEL KING 94310 Fast Fill Funnel 2 Quart Yellow | AA6QWW 14N904 943102 qt4 1/2"2 qt9 1/4"PolyethyleneNoYellowIncluded€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHUR-LINE 94320 Fast Fill Funnel 3 Quart Yellow
€49.60 /unit