Flat Shipping

Flat Shipping at €24.99 + VAT

FUNNEL KING 32301 Guzzler Swivel Spout, With Screen, 3 Quart | CG9AEW

SHUR-LINE 32301 Guzzler Swivel Spout, With Screen, 3 Quart

Item: CG9AEW Model: 32301Cross Ref: 10G583
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.87 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Spout
Capacity3 qt
Body ColorBlack
ColorBlack
For Bung Hole Size5/8"
For Use WithSwivel Spout with Screen
Funnel MaterialPolyethylene
Lid TypeNo Lid
Outside Diameter7 1/2"
Overall Height12"
Spout Diameter5/8"
Thread TypeUnthreaded
Volume Capacity0.75 gal.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)30.48
Ship length (cm)19.05
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelMaterialCapacityPrice
FUNNEL KING 32300 Guzzler Swivel Spout, 3 Quart | CG9AEV 32300Stainless Steel-€5.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHUR-LINE 32301 Guzzler Swivel Spout, With Screen, 3 Quart
€14.87 /unit