Flat Shipping

Flat Shipping at €24.99 + VAT

SHRINK KON CPO37506 Heat Shrink Tubing, 0.38 Inch ID. Before Shrinking, 20 PK | CU2QUQ

SHRINK KON CPO37506 Heat Shrink Tubing, 0.38 Inch ID. Before Shrinking, 20 PK

Item: CU2QUQ Model: CPO37506Cross Ref: 3KH58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorBlack
Dielectric Strength600V
Flame RetardantYes
I.d. After Shrinking0.19"
I.d. Before Shrinking0.38"
Length6"
MaterialCross Linked Polyolefin
Max. Temp.135°F
Min. Shrink Temp.248°F
Min. Temp. Rating-55°F
Package StyleIndividual Pieces
Shrink Ratio0.0840277777777778
Temp. Range-55°F to +135°F
Use With Wire Size12 AWG to 8 AWG
Wall TypeThin Wall
Max. Temp. Rating135°F
StandardsAMS-3636 and 3637, CSA 22.2 No. 198.1, 125°C, DEF STAN 59-97, Issue 3, Type 2a, MIL-DTL-23053/5 Class 1 and 2, UL 224, 125°C
Tubing Wall TypeThin Wall
Wall Thickness After Shrinking0.03"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingTemp. RangeWall Thickness After ShrinkingUse With Wire SizeMin. Temp. RatingMax. Temp.ColorPkg. Qty.Price
SHRINK KON CPO18706 Heat Shrink Tubing, 0.19 Inch ID. Before Shrinking, 20 PK | CU2QUL CPO187060.19"0.09"-55°F to +135°F0.02"20 AWG to 18 AWG-55°F135°FBlack20€13.54
SHRINK KON CPO25006 Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 20 PK | CU2QUM CPO250061/4"0.13"-55°F to +135°F-16 AWG to 12 AWG-55°F135°FBlack20€14.42
SHRINK KON CPO50006 Heat Shrink Tubing, 0.5 Inch ID. Before Shrinking, 10 PK | CU2QUR CPO500061/2"1/4"+131°F to +347°F-6 AWG to 1 AWG131°F347°FBlack10€9.39
SHRINK KON CPO100006 Heat Shrink Tubing, 1 Inch ID. Before Shrinking, Black, 5 PK | CU2QUV CPO1000061"1/2"-55°F to +135°F1/25"4/0 AWG to 500 mcm-55°F135°FBlack5€11.59
SHRINK KON CPO75006 Heat Shrink Tubing, 0.75 Inch ID. Before Shrinking, 10 PK | CU2QVC CPO750063/4"0.38"-55°F to +135°F-4 AWG to 3/0 AWG-55°F135°FBlack10€12.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHRINK KON CPO37506 Heat Shrink Tubing, 0.38 Inch ID. Before Shrinking, 20 PK
€18.41 /unit