Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO PT-110 Tachometer, Noncontact 2 to 99, 999, Max/Min/Last/96 Extra Readings, Laser, 5 Digit LCD | CV3WBX

SHIMPO PT-110 Tachometer, Noncontact 2 to 99, 999, Max/Min/Last/96 Extra Readings, Laser, 5 Digit LCD

Item: CV3WBX Model: PT-110Cross Ref: 411H02
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTachometer
Battery Voltage1.5V
Calibration CertificateAvailable Separately
Contact / NoncontactNon Contact
FeaturesAutomatically Records Max, Min, Last Value As Well As Up To 96 Data Points During Testing
IncludesHard Carrying Case, Reflective Tape
IndicatorBattery Replacement
Light SourceLaser
Maximum Contact RpmNot Applicable
MemoryMax/Min/Last/96 Extra Readings
Minimum Contact RpmNot Applicable
Minimum Non-contact Distance1/4"
Minimum Non-contact Rpm2.5 RPM
Minimum Velocity MeasuredNot Applicable
Noncontact Rpm Range2-99999 RPM
Number Of Batteries Required3
Number Of Digits5
Rpm Accuracy+/-0.05% Of Reading +/-1 Lsd , -0.05% to +0.05%
Rpm Resolution0.1 RPM
Working Distance1.6 ft.
Battery SizeAAA
Calibration Certificate TypeAvailable Separately
Contact TypeNon Contact
Digital Display Screen TypeLCD
Manufacturer Warranty Length1 yr.
Maximum Non-contact Distance1.75 ft.
Maximum Non-contact Rpm99999 RPM
StandardsCE

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRpm ResolutionContact / NoncontactContact Rpm RangeCalibration CertificateWorking DistanceVelocityNoncontact Rpm RangeDisplay TypePrice
SHIMPO DT-105A Contact Tachometer Lcd 0.05 To 12 500fpm | AB6MFT 21YD66 DT-105A1 RPMContact------€301.21
SHIMPO DT-107A Contact Tachometer Led 0.05 To 12 500fpm | AB6MFU 21YD67 DT-107A1 RPMContact------€280.77
SHIMPO DT-205LR Contact Tachometer Lcd 0.4 To 12 500fpm | AB6MFV 21YD75 DT-205LR1 RPM---240"---€372.24
SHIMPO DT-207LR-S12 Contact Tachometer Led 0.8 To 25000fpm | AB6MFW 21YD78 DT-207LR-S121 RPM---240"---€372.11
SHIMPO DT-105A-S12 Tachometer 0.10 - 25000 Rpm | AF7MHE 21YD68 DT-105A-S121 RPMContact-NIST---LCD€330.00
SHIMPO DT-107A-S12 Tachometer 0.10 - 25000 Rpm | AF7MHF 21YD69 DT-107A-S121 RPMContact-NIST---LED€441.78
SHIMPO DT-207LR Tachometer 6 - 99 999 Rpm | AF7MHG 21YD76 DT-207LR1 RPM--NIST20 ft.--LED€318.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO PT-110 Tachometer, Noncontact 2 to 99, 999, Max/Min/Last/96 Extra Readings, Laser, 5 Digit LCD