Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-M6TAP30U Tape Grip M6 Thread | AE4XKJ 5NRK1

SHIMPO FG-M6TAP30U Tape Grip M6 Thread

Item: AE4XKJ Model: FG-M6TAP30UCross Ref: 5NRK1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Grip,M6 Thread
Compatible Product TypeForce Gauges
Compatible With Manufacturer Model NumberFGE, FGV Series
Overall Height2 7/10"
Overall Length2 4/5"
Product TypeTape Grip

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)5.08
HS code9024900080
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-M6TAP30U Tape Grip M6 Thread
€291.18 /unit