Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-M6GV-AL Aluminium Notched Head M6 Thread | AE4XKU 5NRL1

SHIMPO FG-M6GV-AL Aluminium Notched Head M6 Thread

Item: AE4XKU Model: FG-M6GV-ALCross Ref: 5NRL1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Notched Head,M6 Thread
Compatible Product TypeMechanical Force Gauges
Compatible With Manufacturer Model NumberMFD-02, MFD-03, MFD-04, MFD-05, MFD-06
Product TypeNotched Head Adapter

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)1.27
HS code9031909095
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-M6GV-AL Aluminium Notched Head M6 Thread
€17.47 /unit