Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-M6FL Steel Flat Head M6 Thread | AE4XLA 5NRL7

SHIMPO FG-M6FL Steel Flat Head M6 Thread

Item: AE4XLA Model: FG-M6FLCross Ref: 5NRL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Flat head,M6 Thread
Compatible Product TypeMechanical Physical Therapy Kits
Compatible With Manufacturer Model NumberMF-PT100, MF-PT50KG
Overall Length4/5"
Product TypeFlat Head Adapter

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)5.08
HS code9026906000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-M6FL Steel Flat Head M6 Thread
€22.13 /unit