Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-M6CL Steel Chisel Head M6 Thread | AE4XLB 5NRL8

SHIMPO FG-M6CL Steel Chisel Head M6 Thread

Item: AE4XLB Model: FG-M6CLCross Ref: 5NRL8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Chisel Head,M6 Thread

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)1.52
HS code8205306000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-M6CL Steel Chisel Head M6 Thread
€22.13 /unit