Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-M4HK Hook M4 Thread | AE4XJU 5NRH7

SHIMPO FG-M4HK Hook M4 Thread

Item: AE4XJU Model: FG-M4HKCross Ref: 5NRH7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook,M4 Thread
Compatible Product TypeDigital Force Gauges
Compatible With Manufacturer Model NumberFGE, FGV Series
Overall Length1"
Product TypeHook Adapter

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)1.52
HS code7318130030
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-M4HK Hook M4 Thread
€23.29 /unit