Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-7003 Force Gauge Lcd Aluminium 14 - 104f | AF8PVX 29FK06

SHIMPO FG-7003 Force Gauge Lcd Aluminium 14 - 104f

Item: AF8PVX Model: FG-7003Cross Ref: 29FK06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€752.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForce Gauge
Accuracy+/-0.2% FS
Auto Power OffYes
Display TypeDot Matrix LCD
Function180 Degrees Auto-Reversible Display, Tension/Compression & Data Storage Icons, High Low Limits With Audible & Visual Indication, Comparator Output, Data Logging For Sending To PC Or Printer
Max. Capacity2.2 lbf.
Measuring Unitsgf, Kgf, Lbf, mN, N, ozf
Memory1000 Points
Range2.2 lbs.
Sampling Rate1000 Hz
Battery SizeAAA
Certificate Of CalibrationIncluded
Digital Force Gauge FeaturesCompact
Force Accuracy+/-0.2% FS
InterfaceUSB
Manufacturer Warranty Length1 yr.
Power SourceBattery
Tester TypeDigital Force Gauge

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)6.99
Ship length (cm)17.78
Ship width (cm)27.31
HS code9024800000

Product Variants

ProductModelMeasuring UnitsRangeDisplay TypeAuto Power OffSampling RateMemoryPrice
SHIMPO FG-7002 Force Gauge Lcd Aluminium 14 - 104f | AF8PVW 29FK05 FG-7002mN, N, gf, ozf, Lbf1.1 lbs.Dot Matrix LCDYes1000 Hz1000 Points€872.54
SHIMPO FG-7004 Force Gauge Lcd Aluminium 14 - 104f | AF8PYV 29FK07 FG-7004gf, Kgf, Lbf, mN, N, ozf4.4 lbs.Dot Matrix LCDYes1000 Hz1000 Points€882.37
SHIMPO FG-7005 Force Gauge Lcd Aluminium 14 - 104f | AF8PYW 29FK08 FG-7005gf, Kgf, Lbf, mN, N, ozf11 lbs.Dot Matrix LCDYes1000 Hz1000 Points€755.68
SHIMPO FG-7006 Force Gauge Lcd Aluminium 14 - 104f | AF8PYX 29FK09 FG-7006gf, Kgf, Lbf, N, ozf22 lbs.Dot Matrix LCDYes1000 Hz1000 Points€772.22
SHIMPO FG-7007 Force Gauge Lcd Aluminium 14 - 104f | AF8PYY 29FK10 FG-7007gf, Kgf, Lbf, N, ozf44 lbs.Dot Matrix LCDYes1000 Hz1000 Points€852.11
SHIMPO FG-7008 Force Gauge Lcd Aluminium 14 - 104f | AF8PYZ 29FK11 FG-7008gf, Kgf, Lbf, N, ozf110 lbs.Dot Matrix LCDYes1000 Hz1000 Points€690.93
SHIMPO FG-7009 Force Gauge Lcd Aluminium 14 - 104f | AF8PZA 29FK12 FG-7009N, Kgf, ozf, Lbf220 lbs.Dot Matrix LCDYes1000 Hz1000 Points€877.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-7003 Force Gauge Lcd Aluminium 14 - 104f
€752.09 /unit