Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHIMPO DT-361 Digital Stroboscope 60 - 120000 Fpm | AF6QNA 20AZ70

SHIMPO DT-361 Digital Stroboscope 60 - 120000 Fpm

Item: AF6QNA Model: DT-361Cross Ref: 20AZ70
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,197.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Stroboscope
Accuracy0.02%
BacklightNo
Display TypeLED
Flashes Per Minute60-120000 FPM
Gross Weight5.42 lbs.
Number Of Digits6
Power Requirement100/230V AC
Resolution1 FPM
Rpm Range60-120000 RPM
Ships Factory DirectNo
Ac Power AdapterNot Included
Body StyleFull Size
Calibration Certificate TypeAvailable Separately
Certificate Of CalibrationNot Included
IncludesHandle, Input Signal Connector
Manufacturer Warranty Length2 yrs.
Phase ShiftInternal
Power SourceBattery
Stroboscope TypeStandard LED

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)22.86
Ship length (cm)40.64
Ship width (cm)17.78
HS code9029206000
Country of OriginJP

Product Details:

    • Average Power (W) (24)
    • External Input/Output Triggers (No)
    • Flash Duration (0.14 to 400 usec)
    • Flash Output (Joules) (6 mJoule)
    • Phase Shift (0 Degrees to 359 Degrees)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO DT-361 Digital Stroboscope 60 - 120000 Fpm
€1,197.28 /unit