Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PUT50223BK Friction-Ring Stem Caster, 2 Inch Wheel Dia, 75 lb, 2 1/4 Inch Mounting Height, Nylon, Std | CU2PUM

SHEPHERD CASTER PUT50223BK Friction-Ring Stem Caster, 2 Inch Wheel Dia, 75 lb, 2 1/4 Inch Mounting Height, Nylon, Std

Item: CU2PUM Model: PUT50223BKCross Ref: 60FD04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationStore Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Caster Brake TypeNo Brake Included
Caster Frame MaterialNylon
Caster Mounting TypeStem
Caster Stem TypeFriction Ring
Caster Sub-typeSwivel
Core ColorBlack
FeaturesContemporary Design
Frame FinishNo Finish
Includes Spanner BushingNo
Load Capacity75 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height2 1/4"
Non-markingYes
Number Of Wheels2
Overall Height3 1/8"
Stem Dia.7/16"
Stem Length7/8"
Swivel Lock TypeNo Lock Included
Tread ShapeDual Wheel , Standard
Wheel Bearing TypePlain
Wheel Core MaterialNylon
Wheel Dia.2"
Wheel/tread ColorBlack
Wheel/tread MaterialNylon
Load Rating75 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStem LengthWheel Dia.Wheel/tread MaterialWheel Bearing TypeMounting HeightNon-markingTread ShapeWheel WidthPrice
SHEPHERD CASTER PTW40223BK-B Friction-Ring Stem Caster, 1 5/8 Inch Wheel Dia, 40 lb, 2 Inch Mounting Height | CU2PUD PTW40223BK-B7/8"1 5/8"NylonPlain2"YesStandard-€4.37
SHEPHERD CASTER PTW40223BK Friction-Ring Stem Caster, 1 5/8 Inch Wheel Dia, 40 lb, 2 Inch Mounting Height, Nylon, Std | CU2PUE PTW40223BK7/8"1 5/8"NylonPlain2"YesStandard-€3.87
SHEPHERD CASTER PHG5558BK-U Friction-Ring Stem Caster, 2 1/8 Inch Wheel Dia, 75 lb, 2 1/8 Inch Mounting Height | CU2PUF PHG5558BK-U7/8"2 1/8"UrethanePlain2 1/8"YesStandard-€14.54
SHEPHERD CASTER PTW60223BK Friction-Ring Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 3/4 Inch Mounting Height, Nylon | CU2PUG PTW60223BK7/8"2 3/8"NylonPlain2 3/4"YesStandard-€5.39
SHEPHERD CASTER PUT60223BK-B Friction-Ring Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 5/8 Inch Mounting Height, Nylon | CU2PUH PUT60223BK-B7/8"2 3/8"NylonPlain2 5/8"YesStandard-€11.29
SHEPHERD CASTER PSF60223GR-B Friction-Ring Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 5/8 Inch Mounting Height, Plain | CU2PUJ PSF60223GR-B7/8"2 3/8"Thermoplastic ElastomerPlain2 5/8"YesStandard-€15.91
SHEPHERD CASTER PSF50223GR Friction-Ring Stem Caster, 2 Inch Wheel Dia, 75 lb, 2 1/4 Inch Mounting Height | CU2PUK PSF50223GR7/8"2"Thermoplastic ElastomerPlain2 1/4"YesStandard-€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PUT50223BK Friction-Ring Stem Caster, 2 Inch Wheel Dia, 75 lb, 2 1/4 Inch Mounting Height, Nylon, Std
€8.36 /unit