Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PUT125120BK-B Swivel Plate Caster, 4 7/8 Inch Dia, 5 5/8 Inch Height | CU2QHD

SHEPHERD CASTER PUT125120BK-B Swivel Plate Caster, 4 7/8 Inch Dia, 5 5/8 Inch Height

Item: CU2QHD Model: PUT125120BK-BCross Ref: 60EZ32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
ApplicationStore Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Brake LocationFace
Brake TypeFace Contact Brake
Caster MaterialNylon
Caster Mounting TypePlate
Caster Sub-typeSwivel
Esd ConductiveNo
FeaturesContemporary Design, Riveted Axle For Positive Wheel Retention
For Surface TypeCarpet, Concrete
Includes Thread GuardsNo
Inside Bolt Hole Spacing1 3/4" x 2 3/4"
Load Rating180 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Bolt Dia.5/16"
Mounting Height5 5/8"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 5/8" x 3 3/4"
Non-markingYes
Nsf ListedNo
Number Of Mounting Holes4
Number Of Wheels2
Outside Bolt Hole Spacing1.75" x 3"
Outside Bolt Hole Spacing1 3/4" x 3"
Swivel Bearing Seal TypeOpen
Swivel ConstructionSwivel
Swivel Lock TypeNo Lock Included
Tread Material, Wheel MaterialNylon
Tread ShapeDual Wheel , Standard
Wheel Bearing TypePlain
Wheel Core MaterialNylon
Wheel Core TypeSolid
Wheel Diameter4 7/8"
Wheel TypeSolid
Wheel/tread ColorBlack
Wheel/tread Hardness85 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeFace Contact Brake
Caster Frame MaterialNylon
Mounting Plate Size & Bolt Hole Pattern2 5/8" x 3 3/4" ( C )
Wheel Dia.4 7/8"
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeLoad RatingMounting HeightMounting Plate SizePrice
SHEPHERD CASTER PGT40120ZN-DMT32(GG) Total Lock Brake Caster, 4 Inch Dia, 5 1/4 Inch Height | CU2PTY PGT40120ZN-DMT32(GG)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Precision Ball250 lbs.5 1/4"2 5/8" x 3 3/4"€45.07
SHEPHERD CASTER PGT50120ZN-DMT32(GG) Total Lock Brake Caster, 5 Inch Dia, 6 1/4 Inch Height | CU2PUA PGT50120ZN-DMT32(GG)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Precision Ball300 lbs.6 1/4"2 5/8" x 3 3/4"€49.91
SHEPHERD CASTER PGT30120ZN-TPR33(GG) Total Lock Brake Caster, 3 Inch Dia, 4 1/4 Inch Height | CU2PUC PGT30120ZN-TPR33(GG)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Precision Ball210 lbs.4 1/4"2 5/8" x 3 3/4"€38.21
SHEPHERD CASTER C0014120TZ-POL01(KK) Low-Profile Standard Plate Caster, 1 1/2 Inch Dia, Swivel Caster | CU2PVL C0014120TZ-POL01(KK)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Plain150 lbs.2 3/16"2 5/8" x 3 3/4"€12.39
SHEPHERD CASTER PTW40101BK-B Plate Caster, 1 5/8 Inch Dia, 2 1/4 Inch Height | CU2QBG PTW40101BK-BSwivelD1" x 1"1" x 1"Plain40 lbs.2 1/4"1 1/2" x 1 1/2"€3.06
SHEPHERD CASTER PTW40101BK Plate Caster, 1 5/8 Inch Dia, 2 1/4 Inch Height, Swivel Caster | CU2QBH PTW40101BKSwivelD1" x 1"1" x 1"Plain40 lbs.2 1/4"1 1/2" x 1 1/2"€2.58
SHEPHERD CASTER PTW60101BK-B Plate Caster, 2 3/8 Inch Dia, 3 Inch Height | CU2QBJ PTW60101BK-BSwivelD1" x 1"1" x 1"Plain100 lbs.3"1 1/2" x 1 1/2"€4.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PUT125120BK-B Swivel Plate Caster, 4 7/8 Inch Dia, 5 5/8 Inch Height
€29.53 /unit