Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PRE50748ZN-3E NSF-Listed Sanitary Threaded Stem Caster, 5 Inch Wheel Dia, 150 lbs, Swivel Caster | CU2QKD

SHEPHERD CASTER PRE50748ZN-3E NSF-Listed Sanitary Threaded Stem Caster, 5 Inch Wheel Dia, 150 lbs, Swivel Caster

Item: CU2QKD Model: PRE50748ZN-3ECross Ref: 60FC29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationStore Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Sub-typeSwivel
Core ColorBlack
Frame FinishZinc Plated
Includes Spanner BushingNo
Load Capacity150 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height5 3/4"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-20°F to +180°F
Overall Height7 1/4"
Stem Dia.1/2"
Stem Length1 1/2"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Thread Size1/2"-13
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialPolyolefin
Wheel Dia.5"
Wheel Width15/16"
Wheel/tread MaterialPolyolefin
Caster Brake TypeNo Brake Included
Caster Stem TypeThreaded
Load Rating150 lbs.
Operating Temperature Range-20°F to 180°F
Wheel/tread ColorBlack

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStem LengthWheel Dia.Wheel/tread MaterialWheel Bearing TypeMounting HeightNon-markingTread ShapeCaster Brake TypePrice
SHEPHERD CASTER C0020748ZN-TPR01(GG)B Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 180 lb | CU2PVG C0020748ZN-TPR01(GG)B1 1/2"2"Thermoplastic RubberPlain2 3/4"YesStandardSide Pedal Brake€23.98
SHEPHERD CASTER C0020748ZN-TPR01(GG) Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 180 lb, Swivel Caster | CU2PVH C0020748ZN-TPR01(GG)1 1/2"2"Thermoplastic RubberPlain2 3/4"YesStandardNo Brake Included€22.69
SHEPHERD CASTER C0020748ZN-POS01(KK)B Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 225 lb | CU2PVJ C0020748ZN-POS01(KK)B1 1/2"2"PolyolefinPlain2 3/4"YesStandardSide Pedal Brake€20.46
SHEPHERD CASTER C0020748ZN-POS01(KK) Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 225 lb, Swivel Caster | CU2PVK C0020748ZN-POS01(KK)1 1/2"2"PolyolefinPlain2 3/4"YesStandardNo Brake Included€19.24
SHEPHERD CASTER PGS30748ZN-POD01(KK) NSF-Listed Sanitary Threaded Stem Caster, 3 Inch Wheel Dia, 250 lbs, Swivel Caster | CU2PZH PGS30748ZN-POD01(KK)1 1/2"3"PolyolefinPlain4 1/8"YesStandardNo Brake Included€30.06
SHEPHERD CASTER PRE50748ZN-TPUB NSF-Listed Sanitary Threaded Stem Caster, 5 Inch Wheel Dia, 150 lbs | CU2PZM PRE50748ZN-TPUB1 1/2"5"PolyurethanePlain5 3/4"YesStandard-€36.31
SHEPHERD CASTER PRE20507ZN-3RB NSF-Listed Sanitary Threaded Stem Caster, 2 Inch Wheel Dia, 80 lbs, 1 Inch Stem | CU2PZQ PRE20507ZN-3RB1"2"RubberPlain2 5/8"YesStandard-€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PRE50748ZN-3E NSF-Listed Sanitary Threaded Stem Caster, 5 Inch Wheel Dia, 150 lbs, Swivel Caster
€28.91 /unit