Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PRE20634ZN-TPUB NSF-Listed Sanitary Threaded Stem Caster, 2 Inch Wheel Dia, 90 lbs, 1 Inch Stem | CU2QML

SHEPHERD CASTER PRE20634ZN-TPUB NSF-Listed Sanitary Threaded Stem Caster, 2 Inch Wheel Dia, 90 lbs, 1 Inch Stem

Item: CU2QML Model: PRE20634ZN-TPUBCross Ref: 60FA41
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationStore Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeThreaded
Core ColorBlack
Frame FinishZinc Plated
Includes Spanner BushingNo
Load Capacity90 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height2 5/8"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Overall Height3 5/8"
Stem Dia.3/8"
Stem Length1"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Thread Size3/8"-16
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialPolyolefin
Wheel Dia.2"
Wheel Width0.812"
Wheel/tread ColorGray
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStem LengthWheel Dia.Wheel/tread MaterialWheel Bearing TypeMounting HeightNon-markingTread ShapeCaster Brake TypePrice
SHEPHERD CASTER C0020748ZN-TPR01(GG)B Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 180 lb | CU2PVG C0020748ZN-TPR01(GG)B1 1/2"2"Thermoplastic RubberPlain2 3/4"YesStandardSide Pedal Brake€23.98
SHEPHERD CASTER C0020748ZN-TPR01(GG) Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 180 lb, Swivel Caster | CU2PVH C0020748ZN-TPR01(GG)1 1/2"2"Thermoplastic RubberPlain2 3/4"YesStandardNo Brake Included€22.69
SHEPHERD CASTER C0020748ZN-POS01(KK)B Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 225 lb | CU2PVJ C0020748ZN-POS01(KK)B1 1/2"2"PolyolefinPlain2 3/4"YesStandardSide Pedal Brake€20.46
SHEPHERD CASTER C0020748ZN-POS01(KK) Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 225 lb, Swivel Caster | CU2PVK C0020748ZN-POS01(KK)1 1/2"2"PolyolefinPlain2 3/4"YesStandardNo Brake Included€19.24
SHEPHERD CASTER PGS30748ZN-POD01(KK) NSF-Listed Sanitary Threaded Stem Caster, 3 Inch Wheel Dia, 250 lbs, Swivel Caster | CU2PZH PGS30748ZN-POD01(KK)1 1/2"3"PolyolefinPlain4 1/8"YesStandardNo Brake Included€30.06
SHEPHERD CASTER PRE50748ZN-TPUB NSF-Listed Sanitary Threaded Stem Caster, 5 Inch Wheel Dia, 150 lbs | CU2PZM PRE50748ZN-TPUB1 1/2"5"PolyurethanePlain5 3/4"YesStandard-€36.31
SHEPHERD CASTER PRE20507ZN-3RB NSF-Listed Sanitary Threaded Stem Caster, 2 Inch Wheel Dia, 80 lbs, 1 Inch Stem | CU2PZQ PRE20507ZN-3RB1"2"RubberPlain2 5/8"YesStandard-€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PRE20634ZN-TPUB NSF-Listed Sanitary Threaded Stem Caster, 2 Inch Wheel Dia, 90 lbs, 1 Inch Stem
€13.71 /unit