Flat Shipping

Flat Shipping at €24.99 + VAT

SHELBY 5227 M Firefighters Gloves, Structural, Size M, Cowhide Leather, Blue, Cowhide Leather | CU2PRR

SHELBY 5227 M Firefighters Gloves, Structural, Size M, Cowhide Leather, Blue, Cowhide Leather

Item: CU2PRR Model: 5227 MCross Ref: 9WR45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFirefighters Gloves
ApplicationStructural
Back MaterialCowhide Leather
ColorBlue
CuffNomex Knit
Palm MaterialCowhide Leather
SizeM
Thumb StyleWing
FeaturesGore RT7100 Glove Barrier Fabric
StandardsNFPA 1971-2018

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeApplicationPalm MaterialCuffColorBack MaterialLiningDesignPkg. Qty.Price
SHELBY 5225J Firefighters Gloves, Proximity/Wildland, Elastic, Size 2XL, Brushed Pigskin Leather, 1 PR | CU2PQP 5225J2XLProximity/WildlandBrushed Pigskin LeatherElasticBlack, GoldCowhide Leather--1€147.03
SHELBY 5280G Firefighters Gloves, Structural, Size 2XL, Brushed Pigskin Leather, Blue/Gold, 1 PR | CU2PQQ 5280G2XL-------1€156.03
SHELBY 5282G J Firefighters Gloves, Structural, Gauntlet, Jumbo, Leather, Tan, Grain Elkhide Leather | CU2PQR 5282G JJumboStructuralLeatherGauntletTanGrain Elkhide LeatherThermal Modacrylic Fleece-2€146.37
SHELBY 5280G Firefighters Gloves, Structural, Size L, Brushed Pigskin Leather, Blue/Gold, 1 PR | CU2PQT 5280GL-------2€156.03
SHELBY 5226L Firefighters Gloves, Structural, Gauntlet, Size L, Brushed Pigskin Leather, Blue/Tan, 1 PR | CU2PQU 5226LLStructuralBrushed Pigskin LeatherGauntletBlue, TanCowhide LeatherCrosstech-1€135.72
SHELBY 5285L Firefighters Gloves, Structural, Gauntlet, Size L, Cowhide Leather, Yellow/Blue, 1 Pair | CU2PQV 5285LLStructuralCowhide LeatherGauntletYellow, BlueScotchliteCrosstech-2€337.20
SHELBY 5282G L Firefighters Gloves, Structural, Size L, Leather, Tan, Grain Elkhide Leather, 1 PR | CU2PQW 5282G LLStructuralLeatherGauntletTanGrain Elkhide LeatherThermal Modacrylic Fleece-1€146.37

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHELBY 5227 M Firefighters Gloves, Structural, Size M, Cowhide Leather, Blue, Cowhide Leather
€147.49 /pack