Flat Shipping

Flat Shipping at €24.99 + VAT

SHELBY 5002 XL Firefighters Glove, Size Xl, Knit Cuff, Pigskin Palm Material, Black/Tan | CH6KDQ 9PPN3

SHELBY 5002 XL Firefighters Glove, Size Xl, Knit Cuff, Pigskin Palm Material, Black/Tan

Item: CH6KDQ Model: 5002 XLCross Ref: 9PPN3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFirefighters Gloves
Back MaterialStretch Cordura Fabric
ColorBlack, Tan
CuffKnit
DesignGunn Cut
Palm MaterialPig Leather
SizeXL
Thumb StyleKeystone
ApplicationWildland
FeaturesNomex Wristlet
StandardsNFPA 1977-2016

Shipping Info:

Ship weight (kg) 0.2025
Country of OriginUSA

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHELBY 5002 XL Firefighters Glove, Size Xl, Knit Cuff, Pigskin Palm Material, Black/Tan
€98.46 /unit