SHEL LAB SSI5 Incubator Shaker 5.5 Cu Feet | AA6CVB 13T093

SHEL LAB SSI5 Incubator Shaker 5.5 Cu Feet

Item: AA6CVB Model: SSI5Cross Ref: 13T093
In Stock

Get it by Monday, Jun 16

€12,240.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIncubator
Capacity10.82 cu. ft.
Chamber Depth20 1/2"
Chamber Height22 1/2"
Chamber Width19"
Digital/analogDigital
Housing MaterialN
Includes(4) Rubberized Feet, (4) Weights, (8) Shelf Clips, Rack
Number Of Shelves2
Overall Depth28"
Overall Height40 1/2"
Overall Width28 3/4"
Range+8°C to +60°C
TypeLaboratory
Voltage120V AC
Wattage850 W
Product TypeShaker
StandardsCAN/CSA C22.2 NO 61010-1:2012, CAN/CSA C22.2 NO 61010-2-010 + R:2009, EN 61010-1:2010, EN 61010-2-010:2003, R:2005-07 + R:2008-10, UL 61010-1:2004 +, UL 61010-1:2012, UL 61010A-2-010:2002
Weight198 lbs.

Shipping Info:

Ship weight (kg) 128.25
Ship height (cm)129.54
Ship length (cm)93.98
Ship width (cm)93.98
HS code8419899585
Country of OriginUS

Product Variants

ProductModelCapacityNumber Of ShelvesPrice
SHEL LAB SCO2W Incubator C02 Wj 1.8 Cu Feet | AA6CUR 13T082 SCO2W0.83 cu. ft.3€7,511.32
SHEL LAB SRI3 Incubator Low Temperature 3.2 Cu Feet | AA6CVD 13T095 SRI33.2 cu. ft.-€3,775.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEL LAB SSI5 Incubator Shaker 5.5 Cu Feet
€12,240.22 /unit