Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHAW PLUGS 51419 Mechanical Expansion Plug Snap-tite 2in | AA6PUD 14M026

SHAW PLUGS 51419 Mechanical Expansion Plug, 2 Inch Size, Stainless Steel, Neoprene Rubber

Item: AA6PUD Model: 51419Cross Ref: 14M026
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Expansion Plug
Age GroupAdult
ColorSilver
GenderUnisex
Inside Dia.1.950" to 2.165"
MaterialNeoprene Rubber, Stainless Steel
Max. Air PressureUp To 5 psi
Max. Diameter2.184"
Min. Dia.1.95"
Nominal Size2"
Plug TypeSnap Tite
For Maximum Pipe Inside Diameter2.17"
For Pipe Size2"
Handle MaterialStainless Steel
Head TypeSnap Handle
Maximum Back Pressure5 psi
Overall Height2.42"
Plate MaterialStainless Steel
Plug Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)7.11
Ship width (cm)6.35
HS code4016991500
Country of OriginUS

Product Variants

ProductModelNominal SizeInside Dia.Max. Air PressurePlug TypeColorAge GroupPrice
SHAW PLUGS 51415 Mechanical Expansion Plug Snap-tite 1-1/2in | AA6PUC 14M025 514151 1/2"1.380" to 1.518"Up To 5 psiSnap Tite--€63.40
SHAW PLUGS 51411 Expansion Plug Snap-tite 1 In | AF2MKK 6VFV2 514111"0.969" to 1.07"Up To 5 psiSnap Tite--€49.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAW PLUGS 51419 Mechanical Expansion Plug, 2 Inch Size, Stainless Steel, Neoprene Rubber
€88.27 /unit