Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHAW PLUGS 51405 Expansion Plug Snap-tite 5/8 In | AF2MKD 6VFT6

SHAW PLUGS 51405 Mechanical Expansion Plug, 5/8 Inch Size, Stainless Steel, Neoprene Rubber

Item: AF2MKD Model: 51405Cross Ref: 6VFT6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Expansion Plug
Age GroupAdult
GenderUnisex
MaterialBrass, Neoprene Rubber, Stainless Steel
Max. Dia.0.675"
Max. Diameter0.675"
Min. Dia.0.61"
Nominal Size5/8"
Plug TypeSnap Tite

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.61
Ship length (cm)3.81
Ship width (cm)2.54
HS code7326908588
Country of OriginUS

Product Variants

ProductModelNominal SizeInside Dia.Plug TypeMax. Air PressureAge GroupPrice
SHAW PLUGS 51401 Expansion Plug Snap-tite 3/8 In | AF2MJZ 6VFT2 514013/8"-Snap Tite--€28.53
SHAW PLUGS 51402 Expansion Plug Snap-tite 7/16 In | AF2MKA 6VFT3 514027/16"-Snap Tite--€29.71
SHAW PLUGS 51403 Expansion Plug Snap-tite 1/2 In | AF2MKB 6VFT4 514031/2"0.468" to 0.515"Snap TiteUp To 10 psi-€32.30
SHAW PLUGS 51406 Expansion Plug Snap-tite 11/16 In | AF2MKE 6VFT7 5140611/16"-Snap Tite--€35.63
SHAW PLUGS 51407 Expansion Plug Snap-tite 3/4 In | AF2MKF 6VFT8 514073/4"0.719" to 0.791"Snap TiteUp To 10 psi-€39.15
SHAW PLUGS 51408 Expansion Plug Snap-tite 13/16 In | AF2MKG 6VFT9 5140813/16"-Snap Tite--€39.11
SHAW PLUGS 51409 Expansion Plug Snap-tite 7/8 In | AF2MKH 6VFV0 514097/8"0.85" to 0.935"Snap TiteUp To 10 psi-€43.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAW PLUGS 51405 Mechanical Expansion Plug, 5/8 Inch Size, Stainless Steel, Neoprene Rubber
€40.75 /unit