Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHAW PLUGS 51027 Mechanical Expansion Plug Snap-tite 3in | AA6PTZ 14M022

SHAW PLUGS 51027 Mechanical Expansion Plug, 3 Inch Size, Zinc Plated Steel, Neoprene Rubber

Item: AA6PTZ Model: 51027Cross Ref: 14M022
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€112.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Expansion Plug
Body FinishZinc Plated
Body MaterialSteel
Handle MaterialBrass
Inside Dia.2.940" to 3.263"
MaterialNeoprene Rubber
Max. Air PressureUp To 5 psi
Max. Diameter3.293"
Min. Dia.2.94"
Nominal Size3"
Plug TypeSnap Tite
For Maximum Pipe Inside Diameter3.26"
For Pipe Size3"
Head TypeSnap Handle
Maximum Back Pressure5 psi
Overall Height2.53"
Plug Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.43
Ship length (cm)8.89
Ship width (cm)8.89
HS code4016991500
Country of OriginUS

Product Variants

ProductModelNominal SizeInside Dia.Handle MaterialMaterialBody FinishMax. Air PressurePlug TypePrice
SHAW PLUGS 51021 Mechanical Expansion Plug Snap-tite 2-1/4in | AA6PTW 14M019 510212 1/4"2.250" to 2.498"BrassNeoprene RubberZinc PlatedUp To 5 psiSnap Tite€73.78
SHAW PLUGS 51023 Mechanical Expansion Plug Snap-tite 2-1/2in | AA6PTX 14M020 510232 1/2"2.470" to 2.742"BrassNeoprene RubberZinc PlatedUp To 5 psiSnap Tite€84.25
SHAW PLUGS 51025 Mechanical Expansion Plug Snap-tite 2-3/4in | AA6PTY 14M021 510252 3/4"-BrassNeoprene RubberZinc PlatedUp To 5 psiSnap Tite€83.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAW PLUGS 51027 Mechanical Expansion Plug, 3 Inch Size, Zinc Plated Steel, Neoprene Rubber
€112.21 /unit