SHAT-R-SHIELD F40T12 Neutral Deluxe Fluorescent Lamp T12 Neutral 3500k | AC6DRR 33H566

SHAT-R-SHIELD F40T12 Neutral Deluxe Fluorescent Lamp T12 Neutral 3500k

Item: AC6DRR Model: F40T12 Neutral DeluxeCross Ref: 33H566
In Stock

Get it by Tuesday, Jun 17

€32.68 /unit
This product can only be shipped in multiples of 30
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Fluorescent Lamp
ApplicationsGeneral Purpose, Speciality
Average Life24000 hrs.
Bulb TechnologyFluorescent
Bulb ToneNeutral
Color Temp.3500 K
Cri88
Diameter1 1/2"
High OutputNo
Initial Lumens2550 lm
Lamp ToneNeutral
Lamp TypeLinear
Length48"
Lumens2550 lm
Mean Lumens2220 lm
Number Of Cases30
Primary ApplicationGeneral Purpose, Speciality
ShapeT
Shatter ResistanceYes
Start TypeRapid
Wattage40 W
Bulb Base TypeMedium Bi-Pin (G13)
Bulb DesignationF40T12 NX/ALTO
Bulb Diameter1 1/2"
Bulb HousingGlass
Bulb ShapeT12
Color Rendering Index88
Color Temperature3500 K
DimmableNo
Light AppearanceNeutral 3100 K to 4000 K
Light ColorWhite
Light Output2550 lm
Light TechnologyFluorescent
Maximum Operating Temperature150°F
Nominal Length4 ft.
Overall Length48"
Rated Life24000 hrs.
Shatter-resistantYes
StandardsNSF NON-FOOD ZONE, NSF SPLASH ZONE, ROHS COMPLIANT, ULEPH
VoltageBallast Dependent

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)25.91
Ship length (cm)125.73
Ship width (cm)22.35
HS code8539310060
Country of OriginUS

Product Variants

ProductModelColor Temp.LumensCriWattageBulb ToneHigh OutputLamp TonePrimary ApplicationPrice
SHAT-R-SHIELD F40T12 CW Supreme Fluorescent Linear Lamp T12 Cool 4100k | AC6DRT 33H567 F40T12 CW Supreme4100 K2600 lm8940 WCoolNoCoolGeneral Purpose, Speciality€24.32
SHAT-R-SHIELD F96T12 Neutral Deluxe Fluorescent Lamp T12 Neutral 3500k | AC6DRU 33H568 F96T12 Neutral Deluxe3500 K5000 lm88-NeutralNoNeutralGeneral Purpose, Speciality€40.10
RFQ
SHAT-R-SHIELD F96T12 CW Supreme Fluorescent Linear Lamp T12 Cool 4100k | AC6DRV 33H569 F96T12 CW Supreme4100 K5000 lm89-CoolNoCoolGeneral Purpose, Speciality€45.09
RFQ
SHAT-R-SHIELD F96T12/CW/HO-O/ALTO/TSC Fluorescent Lamp T12 R17d Shatter Resistant | AF7HZU 21EK75 F96T12/CW/HO-O/ALTO/TSC4100 K8800 lm59110 WCoolYesCoolGeneral Purpose€55.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAT-R-SHIELD F40T12 Neutral Deluxe Fluorescent Lamp T12 Neutral 3500k
€32.68 /unit