Flat Shipping

Flat Shipping at €24.99 + VAT

SHAT-R-SHIELD 06658E Linear LED Bulb, 4 ft Nominal Length, T8, Medium Bi-Pin, 15 W Watts, 2200 lm, LED | CU2PCP

SHAT-R-SHIELD 06658E Linear LED Bulb, 4 ft Nominal Length, T8, Medium Bi-Pin, 15W, 2200 lm, LED

Item: CU2PCP Model: 06658ECross Ref: 55VR62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMedium Bi-Pin (G13)
Bulb DesignationLED/13W/T8/48/840-G9DR
Bulb Dia.1"
Bulb FinishFrosted
Bulb HousingGlass
Bulb ToneNeutral
Color Rendering Index80
Color SelectableNo
Color Temp.4000 K
DimmableNo
Environmental UsageIndoor Only
Incandescent Wattage Equivalency32 W
Lamp ToneNeutral
Length48"
Light ColorWhite
Light Output2200 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.113°F
Min. Operating Temp.-4°F
Nominal Length4 ft.
Power SourceRequires Separate Ballast
ShapeT8
Shatter-resistantYes
Ul TypeType A
Voltage120-277V AC
Wattage13 W
Bulb Diameter1"
Bulb ShapeT8
Color Temperature4000 K
Light AppearanceNeutral 3100 K to 4000 K
Light TechnologyLED
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Overall Length48"
Rated Life50000 hrs.
StandardsDLC, NSF NON-FOOD ZONE, NSF SPLASH ZONE, ROHS COMPLIANT, ULEPH
Wattage Equivalency32 W

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelLighting TechnologyShapeBulb Base TypeColor Temp.VoltageBulb Dia.Nominal LengthPower SourcePrice
SHAT-R-SHIELD 06642E Linear LED Bulb, 4 ft Nominal Length | CU2PBW 06642ELEDT8Medium Bi-Pin (G13)5000 K120-277V AC1"4 ft.Requires Separate Ballast€28.95
SHAT-R-SHIELD 06635E Linear LED Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin | CU2PBX 06635ELEDT5Miniature Bi-Pin3500 K120V AC3/4"4 ft.Requires Separate Ballast€36.30
SHAT-R-SHIELD 06633E Linear LED Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin, 25 W Watts, 3300 lm, LED | CU2PBY 06633ELEDT5Miniature Bi-Pin3500 K120V AC3/4"4 ft.Plug And Play€39.89
SHAT-R-SHIELD 06631E Linear LED Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin, 25 W Watts, 3300 lm, LED | CU2PBZ 06631ELEDT5Miniature Bi-Pin3500 K120V AC3/4"4 ft.Requires Separate Ballast€40.89
SHAT-R-SHIELD 06634E Linear LED Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin, 25 W Watts, 3500 lm, LED | CU2PCA 06634ELEDT5Miniature Bi-Pin5000 K120-277V AC3/4"4 ft.Direct Wired€40.85
SHAT-R-SHIELD 06636E Linear LED Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin, 25 W Watts, 3500 lm, LED | CU2PCB 06636ELEDT5Miniature Bi-Pin5000 K120V AC3/4"4 ft.Plug And Play€44.43
SHAT-R-SHIELD 06632E Linear LED Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin, 25 W Watts, 3500 lm, LED | CU2PCC 06632ELEDT5Miniature Bi-Pin4000 K120-277V AC3/4"4 ft.Requires Separate Ballast€42.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAT-R-SHIELD 06658E Linear LED Bulb, 4 ft Nominal Length, T8, Medium Bi-Pin, 15W, 2200 lm, LED
€39.98 /unit