Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 5322095600 Butterfly Valves, ABZ 396/397, Wafer Style, Ductile Iron, 5 Inch Pipe Size | CU2NHM

SHARPE VALVES 5322095600 Butterfly Valves, ABZ 396/397, Wafer Style, Ductile Iron, 5 Inch Pipe Size

Item: CU2NHM Model: 5322095600Cross Ref: 802F22
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Bolt Circle Dia.3 1/4"
Disc GradeGrade 316
Liner MaterialEPDM
Max. Water Pressure250 psi
Number Of Bolt Holes4
Pipe Size5"
StyleWafer
3-a ComplianceNot Rated
Bolt Holes4
Connection TypeWafer
Disc Material316 Stainless Steel
Flow Coefficient (cv)1325
For MediaWater
Handle TypeBare Stem
Includes Disc Position IndicatorNo Disc Position Indicator
Max. Pressure (cwp)250 psi
StandardsAPI 598, API 609 CATEGORY A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
Stem Material416 Stainless Steel
Vacuum Service RatingNot Rated
Valve Series396, 397

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeStyleBody MaterialHandle TypeLiner MaterialBolt Circle Dia.Number Of Bolt HolesDisc GradePrice
SHARPE VALVES 5352013260 Butterfly Valves, 401, Wafer Style, Carbon Steel, 10 Inch Pipe Size | CU2NEU 535201326010"WaferCarbon SteelGear OperatedRTFE1.126"-Grade 316€3,156.21
SHARPE VALVES 5352013400 Butterfly Valves, 401, Wafer Style, Carbon Steel, 12 Inch Pipe Size | CU2NEV 535201340012"WaferCarbon SteelGear OperatedRTFE1.126"-Grade 316€4,040.15
SHARPE VALVES 5352011360 Butterfly Valves, 401, Wafer Style, Carbon Steel, 3 Inch Pipe Size | CU2NEW 53520113603"WaferCarbon SteelLeverRTFE0.626"-Grade 316€829.86
SHARPE VALVES 5352011500 Butterfly Valves, 401, Wafer Style, Carbon Steel, 4 Inch Pipe Size | CU2NEX 53520115004"WaferCarbon SteelLeverRTFE0.748"-Grade 316€970.46
SHARPE VALVES 5352011760 Butterfly Valves, 401, Wafer Style, Carbon Steel, 6 Inch Pipe Size | CU2NEY 53520117606"WaferCarbon SteelLeverRTFE0.748"-Grade 316€1,322.46
SHARPE VALVES 5351043403 Butterfly Valves, 402, Lug Style, Stainless Steel, 10 Inch Pipe Size | CU2NEZ 535104340310"LugStainless SteelGear OperatedRTFE1.126"-Grade 316€6,279.98
SHARPE VALVES 5351043423 Butterfly Valves, 402, Lug Style, Stainless Steel, 12 Inch Pipe Size | CU2NFA 535104342312"LugStainless SteelGear OperatedRTFE1.126"-Grade 316€7,977.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 5322095600 Butterfly Valves, ABZ 396/397, Wafer Style, Ductile Iron, 5 Inch Pipe Size
€256.75 /unit