Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 4371001470 Check Valve, Single Flow, Piston, Steel, 1 1/2 Inch Pipe/Tube Size, Horizontal/Vertical | CU2NPA

SHARPE VALVES 4371001470 Check Valve, Single Flow, Piston, Steel, 1 1/2 Inch Pipe/Tube Size, Horizontal/Vertical

Item: CU2NPA Model: 4371001470Cross Ref: 802DW7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationCorrosives, Flammable, Process Piping, Toxic
Body MaterialSteel
Cap To Inlet Center4.02"
Connection TypeThreaded x Socket Weld
Flow DesignSingle
Length5.984"
Max. Temp.650°F
Max. Water Pressure1465 psi
Mechanism And Body DesignPiston
Mounting OrientationHorizontal/Vertical
Pipe Size, Tube Size1 1/2"
Seat MaterialStellite
Spring MaterialStainless Steel
Spring Material GradeGrade 316
3-a ComplianceNot Rated
Check MechanismPiston
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1NPSM
Connection Type - Side 2NPSM
Flow Coefficient (cv)14
For MediaCorrosive Chemicals
Height - Cap To Inlet Center4"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)1465 psi
Media Temp. Range650°F
Operating Temperature - Maximum650°F
Overall Length5.98"
Pipe Size1 1/2"
Piston Material316 Stainless Steel
Seal Material304 Stainless Steel, Graphite
Silent CheckStandard
StandardsAPI 602, NACE MR0175
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series2483

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. Temp.Seat MaterialPipe Size, Tube SizeMechanism And Body DesignMax. Water PressureCap To Inlet CenterPrice
SHARPE VALVES 4353013520 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJK 4353013520Carbon SteelThreaded280°FRubber1"Inline Swing1440 psi3.34"€128.91
SHARPE VALVES 4353013700 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJL 4353013700SteelThreaded280°FRubber1"Inline Swing-3.34"€143.85
SHARPE VALVES 4353013540 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJM 4353013540SteelThreaded270°FRubber1"Inline Swing2160 psi3.34"€142.71
SHARPE VALVES 4353013580 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJN 4353013580SteelThreaded280°FRubber1"Inline Swing720 psi3.34"€128.91
SHARPE VALVES 4353013620 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJP 4353013620SteelThreaded270°FRubber2"Inline Swing2160 psi4 1/25"€324.83
SHARPE VALVES 4345001000 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJQ 4345001000SteelThreaded240°FRubber2"Inline Swing3000 psi4 1/25"€173.15
SHARPE VALVES 4353013640 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJR 4353013640Carbon SteelThreaded280°FRubber2"Inline Swing720 psi4 1/25"€324.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371001470 Check Valve, Single Flow, Piston, Steel, 1 1/2 Inch Pipe/Tube Size, Horizontal/Vertical
€281.06 /unit