SHARPE VALVES 4353014220 Check Valve, Single Flow, Inline Swing, Ductile Iron, 3 Inch Pipe/Tube Size, Threaded | CU2NKQ

SHARPE VALVES 4353014220 Check Valve, Single Flow, Inline Swing, Ductile Iron, 3 Inch Pipe/Tube Size, Threaded

Item: CU2NKQ Model: 4353014220Cross Ref: 802DN8
In Stock

Get it by Monday, Jun 16

€444.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationOil Patch
Body MaterialDuctile Iron
Cap To Inlet Center3"
Connection TypeThreaded
Flow DesignSingle
Full FlowYes
Length8 1/4"
Max. Temp.280°F
Max. Water Pressure600 psi
Mechanism And Body DesignInline Swing
Mounting OrientationHorizontal/Vertical
Pipe Size, Tube Size3"
Seat MaterialRubber
3-a ComplianceNot Rated
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13"
Connection Size - Side 23"
Connection Type - Side 1NPSM
Connection Type - Side 2NPSM
Disc Material316 Stainless Steel
For MediaOil
Height - Cap To Inlet Center3"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)600 psi
Media Temp. Range280°F
Operating Temperature - Maximum280°F
Overall Length8.25"
Pipe Size3"
Seal MaterialFKM
Silent CheckStandard
StandardsNACE MR0175
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesOP20
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 12.51
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. Temp.Seat MaterialPipe Size, Tube SizeMechanism And Body DesignMax. Water PressureCap To Inlet CenterPrice
SHARPE VALVES 4353013520 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJK 4353013520Carbon SteelThreaded280°FRubber1"Inline Swing1440 psi3.34"€128.91
SHARPE VALVES 4353013700 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJL 4353013700SteelThreaded280°FRubber1"Inline Swing-3.34"€143.85
SHARPE VALVES 4353013540 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJM 4353013540SteelThreaded270°FRubber1"Inline Swing2160 psi3.34"€142.71
SHARPE VALVES 4353013580 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJN 4353013580SteelThreaded280°FRubber1"Inline Swing720 psi3.34"€128.91
SHARPE VALVES 4353013620 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJP 4353013620SteelThreaded270°FRubber2"Inline Swing2160 psi4 1/25"€324.83
SHARPE VALVES 4345001000 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJQ 4345001000SteelThreaded240°FRubber2"Inline Swing3000 psi4 1/25"€173.15
SHARPE VALVES 4353013640 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJR 4353013640Carbon SteelThreaded280°FRubber2"Inline Swing720 psi4 1/25"€324.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4353014220 Check Valve, Single Flow, Inline Swing, Ductile Iron, 3 Inch Pipe/Tube Size, Threaded
€444.27 /unit