Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 4353013600 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJT

SHARPE VALVES 4353013600 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded

Item: CU2NJT Model: 4353013600Cross Ref: 802DL2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationOil Patch
Body MaterialCarbon Steel
Cap To Inlet Center4 1/25"
Connection TypeThreaded
Flow DesignSingle
Full FlowYes
Length6.297"
Max. Temp.280°F
Max. Water Pressure1440 psi
Mechanism And Body DesignInline Swing
Mounting OrientationHorizontal/Vertical
Pipe Size, Tube Size2"
Seat MaterialRubber
3-a ComplianceNot Rated
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1NPSM
Connection Type - Side 2NPSM
Disc Material316 Stainless Steel
For MediaOil
Height - Cap To Inlet Center4 1/16"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)1440 psi
Media Temp. Range280°F
Operating Temperature - Maximum280°F
Overall Length6.3"
Pipe Size2"
Seal MaterialFKM
Silent CheckStandard
StandardsNACE MR0175
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesOP20
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. Temp.Seat MaterialPipe Size, Tube SizeMechanism And Body DesignMax. Water PressureCap To Inlet CenterPrice
SHARPE VALVES 4353013520 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJK 4353013520Carbon SteelThreaded280°FRubber1"Inline Swing1440 psi3.34"€128.91
SHARPE VALVES 4353013700 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJL 4353013700SteelThreaded280°FRubber1"Inline Swing-3.34"€143.85
SHARPE VALVES 4353013540 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJM 4353013540SteelThreaded270°FRubber1"Inline Swing2160 psi3.34"€142.71
SHARPE VALVES 4353013580 Check Valve, Single Flow, Inline Swing, Carbon Steel, 1 Inch Pipe/Tube Size, Threaded | CU2NJN 4353013580SteelThreaded280°FRubber1"Inline Swing720 psi3.34"€128.91
SHARPE VALVES 4353013620 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJP 4353013620SteelThreaded270°FRubber2"Inline Swing2160 psi4 1/25"€324.83
SHARPE VALVES 4345001000 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJQ 4345001000SteelThreaded240°FRubber2"Inline Swing3000 psi4 1/25"€173.15
SHARPE VALVES 4353013640 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded | CU2NJR 4353013640Carbon SteelThreaded280°FRubber2"Inline Swing720 psi4 1/25"€324.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4353013600 Check Valve, Single Flow, Inline Swing, Carbon Steel, 2 Inch Pipe/Tube Size, Threaded
€337.14 /unit