SHARPE VALVES 4353010020 Ball Valves, 3 Inch Pipe, Full, 1, 500 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NDY

SHARPE VALVES 4353010020 Ball Valves, 3 Inch Pipe, Full, 1, 500 PSI CWP, Lockable Handle, Thread, Thread x Thread

Item: CU2NDY Model: 4353010020Cross Ref: 802DF6
In Stock

Get it by Friday, Jun 13

€1,108.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valves
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Body MaterialCarbon Steel
Body Seal MaterialRTFE
Connection TypeThreaded x Threaded
FeaturesBi-Directional, Bubble Tight Shut-Off, Blow-Out Proof Stem, Lockable Handle As Standard, Optional Oval Handles For Smaller Sizes
Handle MaterialStainless Steel
Handle TypeLockable
Max. Pressure1500 psi
Pipe Size3"
PortFull
Seat MaterialRTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Valve StructureTwo Piece, Seal Welded
3-a ComplianceNot Rated
Ball Port StyleFull Port
Coefficient Of Volume (cv)580
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13"
Connection Size - Side 23"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaAir, Non-Potable Water, Steam
HandleLocking Lever
Handle ColorYellow
Handle Height5.4"
Handle Length9.73"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)1500 psi
Max. Pressure (steam)150 psi
Media Temp Range0°F to 450°F
Nominal Valve Size3"
Overall Length7.55"
Seal MaterialRPTFE
StandardsMSS SP-110, NACE MR0175
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series50B

Shipping Info:

Ship weight (kg) 10.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureStem MaterialSeat MaterialPipe SizeBody Seal MaterialBall MaterialPrice
SHARPE VALVES 4353010480 Ball Valves, 1 1/2 Inch Pipe, 3000 PSI CWP, Lockable Handle, Socket/Thread | CU2NCN 4353010480Carbon SteelThreaded x Socket3000 psiPTFE, Graphite-1 1/2"Graphite, PTFEStainless Steel€578.97
SHARPE VALVES 4353010860 Ball Valves, 1 1/2 Inch Pipe, 3000 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NCP 4353010860Stainless SteelThreaded x Threaded3000 psiPTFE, GraphiteDelrin1 1/2"PTFEStainless Steel€927.27
SHARPE VALVES 4353011240 Ball Valves, 1 1/2 Inch Pipe, 6000 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NCQ 4353011240Carbon SteelThreaded x Threaded6000 psiPTFEDelrin1 1/2"PTFEStainless Steel€766.37
SHARPE VALVES 4353009960 Ball Valves, 1 1/2 Inch Pipe, Full, 2000 PSI CWP, Lockable Handle, Thread | CU2NCR 4353009960Carbon SteelThreaded x Threaded2000 psiStainless SteelRTFE1 1/2"RTFEStainless Steel€261.11
SHARPE VALVES 4353010200 Ball Valves, 1 1/2 Inch Pipe, Full, 2000 PSI CWP, Lockable Handle, Thread, 4353010200 | CU2NCT 4353010200Stainless SteelThreaded x Threaded2000 psiStainless SteelRTFE1 1/2"RTFEStainless Steel€385.63
SHARPE VALVES 4353010460 Ball Valves, 1 1/4 Inch Pipe, 3000 PSI CWP, Lockable Handle, Socket/Thread | CU2NCU 4353010460Carbon SteelThreaded x Socket3000 psiPTFE, Graphite-1 1/4"Graphite, PTFEStainless Steel€531.55
SHARPE VALVES 4353010840 Ball Valves, 1 1/4 Inch Pipe, 3000 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NCV 4353010840Stainless SteelThreaded x Threaded3000 psiPTFE, GraphiteDelrin1 1/4"PTFEStainless Steel€615.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4353010020 Ball Valves, 3 Inch Pipe, Full, 1, 500 PSI CWP, Lockable Handle, Thread, Thread x Thread
€1,108.85 /unit