SHARP SW-120A Band Saw, Horizontal, 220VAC, 13 Inch x 12 in, 50 to 330, 0 Deg, 17.0 A, 3 Phase | CU2NCF

SHARP SW-120A Band Saw, Horizontal, 220VAC, 13 Inch x 12 in, 50 to 330, 0 Deg, 17.0 A, 3 Phase

Item: CU2NCF Model: SW-120ACross Ref: 446N86
In Stock

Get it by Tuesday, Jun 17

€51,898.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Amps17A
Blade Dia.17"
Blade Length138"
Blade Thickness0.043"
Cutting Capacity Square7"
FeaturesAuto Hydraulic Blade Tension, Bundle Cutting Via Adjustable Fence, Digital Display Cut Length, Easy Blade Changing Device, Hydraulic And Electric System, Hydraulic Front And Rear Vises, Plc Control, Precision Feed Rate And Feed Pressure, Split Vise Holds Work At Both Side Of Blade, Variable Speed
Frequency60 Hz
Hp5 hp
IncludesBi-Metal Saw Blade, Double Retracting Vise, Flushing Hose, Full Stroke Cylinder, Leveling Pad, Tool Box, Wire Brush, Work Light
Material ApplicationMetal
Max. Blade Length100 3/4"
Max. Blade Width1.031"
Min. Blade Length150.406"
Min. Blade Width1.031"
Miter Angle Range
Number Of Speed SettingsContinuous
Operation TypeAutomatic
Overall Depth75"
Overall Height67"
Overall Width74 1/2"
Phase3
Rectangular Cutting Capacity13" x 12"
Round Cutting Capacity12"
Sfpm Range50 SFPM to 330 SFPM
Table Dimensions12.625" x 13.406"
TypeHorizontal
Voltage220V AC
Amps Ac17A
Band Saw OperationAutomatic
Band Saw TypeHorizontal
Blade Wheels Dia.17"
Current17A
Hz60 Hz
Rectangular Cutting Capacity - Horizontal13" x 12"
Round Cutting Capacity - Horizontal12"

Shipping Info:

Ship weight (kg) 1755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade LengthOverall HeightOverall WidthOverall DepthRound Cutting CapacityRectangular Cutting CapacityVoltageMaterial ApplicationPrice
SHARP SW-126AD Band Saw, Horizontal, 220VAC, 15 Inch x 12 9/16 in, 50 to 330, 0 Deg, 17.0 A, 3 Phase | CU2NCG SW-126AD167"78"79"79"12 5/8"12.562" x 15"220V ACMetal€52,659.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARP SW-120A Band Saw, Horizontal, 220VAC, 13 Inch x 12 in, 50 to 330, 0 Deg, 17.0 A, 3 Phase
€51,898.40 /unit