SHARP SH-1224 Surface Grinder, Auto, 11.6 Inch x 23.6 Inch Table, 3 Phase | CU2PBA

SHARP SH-1224 Surface Grinder, Auto, 11.6 Inch x 23.6 Inch Table, 3 Phase

Item: CU2PBA Model: SH-1224Cross Ref: 446P06
In Stock

Get it by Tuesday, Jun 10

€67,472.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder
Coolant FedNon Coolant Fed , Non-Coolant Fed
Cross Handwheel Feed Per Revolution1/5"
FeaturesAutomatic Cross Feed, Automatic Lubrication System
Frequency60 Hz
Grinding Wheel Width1" , 14" , 5"
Hydraulic Feed6.6-82 FPM
IncludesAuto Lube System, Coolant System, Diamond Dresser, Grinding Wheel, Grinding Wheel Balancing Stand, Splash Guard, Wheel Adapter/Flange, Wheel Balancing Arbor
Intermittent Feed0.004 in./min. to 0.4 in./min.
Longitudinal Table Speed196 in./min. to 984 in./min.
Longitudinal Travel18 3/4"
Magnetic Chuck Size10" x 20"
Max. Grinding Length20.469"
Max. Grinding Width8 1/8"
Operation TypeAutomatic
Overall Length24"
Overall Width12"
Phase3
Spindle Center To Table Distance19.312"
Spindle Speed10000 RPM
Table Dimensions11 3/5" x 23 3/5"
Vertical Handwheel Graduation0.0" , 0.0002"
Voltage220V
Wheel Bore5"
Wheel Dia.14"
Wheel Width1"
Grinding Length - Maximum20 1/2"
Intermittent Feed - Maximum0.4 in./min.
Longitudinal Table Speed - Maximum984 in./min.
Magnetic Chuck Length20"
Motor TypeHydraulic Spindle
Table Length23.6"
Table Width11.6"
Wheel Arbor Hole Size5"
Wheel Diameter14"
Wheel Thickness1"

Shipping Info:

Ship weight (kg) 2070
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthWheel Dia.Operation TypeOverall WidthSpindle SpeedTable DimensionsCoolant FedCross Handwheel Feed Per RevolutionPrice
SHARP SG-618-2A Surface Grinder, Auto, 6 Inch x 18.3 Inch Table, 3 Phase, 6 3/4 Inch Max. Grinding Width | CU2PBB SG-618-2A19.703"8"Automatic5.906"3600 RPM18.3" x 6"Non Coolant Fed0.1"€38,037.20
SHARP SG-820-2A Surface Grinder, Auto, 6 Inch x 18.3 Inch Table, 3 Phase, 6 3/4 Inch Max. Grinding Width | CU2PBC SG-820-2A21.703"1"Automatic8.703"10000 RPM18.3" x 6"Non Coolant Fed0.1"€46,569.99
SHARP SH-920 Surface Grinder, Auto, 9 Inch x 19.7 Inch Table, 3 Phase | CU2PBD SH-92020"1 1/2"Automatic9"10000 RPM19.7" x 9"--€52,870.16
SHARP SG-618 Surface Grinder, Manual, 6 Inch x 18.3 Inch Table, 3 Phase, 6 3/4 Inch Max. Grinding Width | CU2PBE SG-61818 1/2"8"Manual6.312"10000 RPM18.3" x 6"Non Coolant Through0.1"€23,005.68
SHARP SH-1632 Surface Grinder, Auto, 15.8 Inch x 32 Inch Table, 3 Phase, 8 1/8 Inch Max. Grinding Width | CU2PBF SH-163232"1"Automatic16"10000 RPM15.8" x 32"Non Coolant Fed1/5"€80,291.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARP SH-1224 Surface Grinder, Auto, 11.6 Inch x 23.6 Inch Table, 3 Phase
€67,472.72 /unit