Flat Shipping

Flat Shipping at €24.99 + VAT

SHARON PIPING S5034X 001 Cross 1/8 Inch 304 Stainless Steel | AB2FVN 1LUK3

SHARON PIPING S5034X 001 Cross 1/8 Inch 304 Stainless Steel

Item: AB2FVN Model: S5034X 001Cross Ref: 1LUK3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
Body MaterialStainless Steel
Connection TypeSocket Weld
Grade304
Max. Pressure3000 psi
Max. Steam Pressure2810 psi
Outside Dia.0.828"
Pipe Size1/8"
Basic Fitting ShapeCross
ClassClass 3000
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Outside Diameter13/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1/8"
Fitting Side C TypeSocket
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size1/8"
Fitting Side D TypeSocket
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 304
Maximum Operating PressureRefer To Specification
Overall Length1 5/8"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeCross
StandardsANSI B1.20.1, ASME A182, ASME B16.11

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)4.32
HS code7307290090
Country of OriginTW

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeClassMax. Steam PressurePrice
SHARON PIPING S5034X 002 Cross 1/4 Inch 304 Stainless Steel | AB2FVQ 1LUK5 S5034X 0021/4"0.828"Socket Weld-2810 psi€48.52
SHARON PIPING S5034X 003 Cross 3/8 Inch 304 Stainless Steel | AB2FVT 1LUK7 S5034X 0033/8"0.984"Socket Weld-2810 psi€59.66
SHARON PIPING S5034X 004 Cross 1/2 Inch 304 Stainless Steel | AB2FVV 1LUK9 S5034X 0041/2"1.203"Socket Weld-2810 psi€59.23
SHARON PIPING S5034X 006 Cross 3/4 Inch 304 Stainless Steel | AB2FVX 1LUL2 S5034X 0063/4"1.406"Socket Weld-2810 psi€67.78
SHARON PIPING S5034X 010 Cross 1 Inch 304 Stainless Steel 3000 Psi | AB2FVZ 1LUL4 S5034X 0101"1.734"Socket WeldClass 30002810 psi€122.91
SHARON PIPING S5034X 012 Cross 1 1/4 Inch 304 Stainless Steel | AB2FWB 1LUL6 S5034X 0121 1/4"2.109"Socket WeldClass 30002810 psi€205.08
SHARON PIPING S5034X 014 Cross 1 1/2 Inch 304 Stainless Steel | AB2FWD 1LUL8 S5034X 0141 1/2"2.359"Socket WeldClass 30002810 psi€212.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARON PIPING S5034X 001 Cross 1/8 Inch 304 Stainless Steel
€66.60 /unit