Flat Shipping

Flat Shipping at €24.99 + VAT

SHARON PIPING S5034E 010 Elbow 90 Degree 1 Inch 304 Stainless Steel | AC3KFY 2UB93

SHARON PIPING S5034E 010 Elbow 90 Degree 1 Inch 304 Stainless Steel

Item: AC3KFY Model: S5034E 010Cross Ref: 2UB93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
ClassClass 3000
Connection TypeSocket Weld
Max. Pressure3000 psi
Max. Steam Pressure2810 psi
Outside Dia.1.734"
Pipe Size1"
Basic Fitting ShapeElbow
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 11/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeSocket
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 304
Maximum Operating PressureRefer To Specification
Overall Length2 3/4"
Pipe Fitting MaterialStainless Steel
Specific Fitting Shape90° Elbow
StandardsANSI B1.20.1, ASME A182, ASME B16.11

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.84
Ship length (cm)5.84
Ship width (cm)4.83
HS code7307929000
Country of OriginTW

Product Variants

ProductModelPipe SizeConnection TypeOutside Dia.ClassMax. Steam PressurePrice
SHARON PIPING S5034E 012 Elbow 90 Degree 1 1/4 Inch 304 Stainless Steel 3000 Psi | AB2FTU 1LUC6 S5034E 0121 1/4"Socket Weld2.109"Class 30002810 psi€75.39
SHARON PIPING S5034E 014 Elbow 90 Degree 1 1/2 Inch 304 Stainless Steel 3000 Psi | AB2FTW 1LUC8 S5034E 0141 1/2"Socket Weld2.359"Class 30002810 psi€118.20
SHARON PIPING S5034E 020 Elbow 90 Degree 2 Inch 304 Stainless Steel | AB2FTY 1LUD1 S5034E 0202"Socket Weld2.891"Class 30002810 psi€180.30
SHARON PIPING S5034F 012 Elbow 45 Degree 1 1/4 Inch 304 Stainless Steel 3000 Psi | AB2FTZ 1LUD3 S5034F 0121 1/4"Socket Weld2.109"Class 30002810 psi€85.15
SHARON PIPING S5034F 020 Elbow 45 Degree 2 Inch 304 Stainless Steel 3000 Psi | AB2FUD 1LUD7 S5034F 0202"Socket Weld2.891"Class 30002810 psi€162.16
SHARON PIPING S5036E 014 Elbow 90 Degree 1 1/2 Inch 316 Stainless Steel 3000 Psi | AB2FWU 1LUP7 S5036E 0141 1/2"Socket Weld2.359"Class 30002810 psi€179.41
SHARON PIPING S5036E 020 Elbow 90 Degree 2 Inch 316 Stainless Steel 3000 Psi | AB2FWW 1LUP9 S5036E 0202"Socket Weld2.891"Class 30002810 psi€332.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARON PIPING S5034E 010 Elbow 90 Degree 1 Inch 304 Stainless Steel
€55.29 /unit