Flat Shipping

Flat Shipping at €24.99 + VAT

SHARON PIPING S2046CR020010 Concentric Reducer 2 x 1 Inch 316l Stainless Steel | AB3EXR 1RUD6

SHARON PIPING S2046CR020010 Concentric Reducer 2 x 1 Inch 316l Stainless Steel

Item: AB3EXR Model: S2046CR020010Cross Ref: 1RUD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
Body MaterialStainless Steel
Connection TypeButt Weld
GradeGrade 316L
Pipe Size2" x 1"
Schedule40
Basic Fitting ShapeReducer
ColorSilver
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeButt Weld
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Material Grade316L
Maximum Operating PressureRefer To Specification
Overall Length3"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeConcentric Reducer Coupling
StandardsASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)0.51
Ship length (cm)29.72
Ship width (cm)24.64
HS code7307230000
Country of OriginCN

Product Variants

ProductModelPipe SizeScheduleConnection TypeGradeBody MaterialPrice
SHARON PIPING S2046CR010006 Concentric Reducer 1 x 3/4 Inch 316l Stainless Steel | AB3EXN 1RUD3 S2046CR0100061" x 3/4"40Butt WeldGrade 316LStainless Steel€58.27
SHARON PIPING S2046CR012010 Concentric Reducer 1 1/4 x 1 Inch 316l Stainless Steel | AB3EXP 1RUD4 S2046CR0120101 1/4" x 1"40Butt WeldGrade 316LStainless Steel€80.88
SHARON PIPING S2046CR014010 Concentric Reducer 1 1/2 x 1 Inch 316l Stainless Steel | AB3EXQ 1RUD5 S2046CR0140101 1/2" x 1"40Butt WeldGrade 316LStainless Steel€34.63
SHARON PIPING S2046CR020014 Concentric Reducer 2 x 1 1/2 Inch 316l Stainless Steel | AB3EXT 1RUD7 S2046CR0200142" x 1 1/2"40Butt WeldGrade 316LStainless Steel€39.31
SHARON PIPING S2046CR024014 Concentric Reducer 2 1/2 x 1 1/2 In | AB3EXU 1RUD8 S2046CR0240142 1/2" x 1 1/2"40Butt WeldGrade 316LStainless Steel€159.08
SHARON PIPING S2046CR030020 Concentric Reducer 3 x 2 Inch 316l Stainless Steel | AB3EXV 1RUD9 S2046CR0300203" x 2"40Butt WeldGrade 316LStainless Steel€62.66
SHARON PIPING S2046CR040030 Concentric Reducer 4 x 3 Inch 316l Stainless Steel | AB3EXW 1RUE1 S2046CR0400304" x 3"40Butt WeldGrade 316LStainless Steel€74.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARON PIPING S2046CR020010 Concentric Reducer 2 x 1 Inch 316l Stainless Steel
€54.88 /unit