Flat Shipping

Flat Shipping at €24.99 + VAT

SHARKBITE UXL0541 Push To Connect Elbow, Brass, Push-To-Connect x Push-To-Connect | CU2NAL

SHARKBITE UXL0541 Push To Connect Elbow, Brass, Push-To-Connect x Push-To-Connect

Item: CU2NAL Model: UXL0541Cross Ref: 788H95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationPotable Water
ColorBrass
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter1 1/2"
Length10 1/2"
MaterialBrass
Max. Operating Pressure200 psi
Max. Operating Temp.200°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesCorrosion Resistant
Specific Fitting Angle45°
Specific Fitting ShapeElbow
System Of MeasurementImperial
Fitting MaterialBrass
Maximum Operating Pressure200 psi
Maximum Operating Temperature200°F
Overall Length10 1/2"
StandardsASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFitting Side B Tube Outer DiameterFitting Side A Tube Outer DiameterMax. Operating PressureMax. Operating Temp.ApplicationColorSpecific Fitting ShapeFitting Side A Connection TypePrice
SHARKBITE UXL0535 Push To Connect Elbow, Brass, Push-To-Connect x Push-To-Connect | CU2NAM UXL05351 1/4"1 1/4"200 psi200°FPotable WaterBrassElbowPush To Connect€51.29
SHARKBITE UXL0554 Push To Connect Elbow, Brass, Push-To-Connect x Push-To-Connect | CU2NAN UXL05542"2"200 psi200°FPotable WaterBrassElbowPush To Connect€108.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARKBITE UXL0541 Push To Connect Elbow, Brass, Push-To-Connect x Push-To-Connect
€84.51 /unit