Flat Shipping

Flat Shipping at €24.99 + VAT

SHARKBITE U3525LF Faucet Connector Push Fitting 1/4 x 1/2in | AA8NTV 19F904

SHARKBITE U3525LF Faucet Connector Push Fitting 1/4 x 1/2in

Item: AA8NTV Model: U3525LFCross Ref: 19F904
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet Connector
Basic MaterialMetal
Body FinishChrome Plated
Body MaterialDZR Brass
Connection TypeTube x MPT
Gasket MaterialEPDM
Hex Size1/2"
Max. Pressure200 psi
Temp. Range0°F to +200°F
Tube Size1/4" x 1/2"
ApplicationPotable Water
ColorBrass
Compatible Tube MaterialPEX
Finish/coatingChrome Plated
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeNPSM
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure200 psi
Overall Length1 3/8"
Release Ring MaterialEPDM
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeStraight Adapter
StandardsASSE 1061/NSF 101, CPUC LISTED, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.56
Ship length (cm)4.06
Ship width (cm)3.56
HS code7419910010
Country of OriginAU

Product Details:

    • Special Features: Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARKBITE U3525LF Faucet Connector Push Fitting 1/4 x 1/2in
€12.31 /unit