Flat Shipping

Flat Shipping at €24.99 + VAT

SHARKBITE 24615LFG Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, Full, 200 psi CWP, 0 Deg. to 200 Deg. F | CN2QUT 22304-0000LF / 31LC74

SHARKBITE 24615LFG 22304-0000LF Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, Full, 200 psi CWP, 0 Deg. to 200 Deg. F

Item: CN2QUT Model: 24615LFGCross Ref: 790PM3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball Port StyleFull Port
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 2Push
For MediaWater
Handle ColorRed
Included MountingNot Applicable
Max. Pressure For Combustible GasNot Rated
Nominal Valve Size1/2"
Pipe Schedule CompatibilityNot Applicable
PortFull
Stem MaterialBrass
Valve Body StyleStraight
3-a ComplianceNot Rated
Ball MaterialStainless Steel
Body MaterialBrass
Connection Size1/2" x 1/2"
Connection Type - Side 1Push
HandleLever
Max. Pressure (combustible Gas)Not Rated
Overall Length3.06"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsCUPC, IAPMO, IGZ 157:, IPC, NSF 372, UPC

Shipping Info:

Ship weight (kg) 0.2025
Country of OriginCN

Product Variants

ProductModelStem MaterialPortPrice
SHARKBITE 24616LFG Ball Valve, 3/4 Inch Pipe, 3/4 Inch Tube, Full, 200 psi CWP, 0 Deg. to 200 Deg. F | CN2QUU 22305-0000LF / 31LC73 24616LFGBrassFull€53.75
SHARKBITE 24617LFG Ball Valve, 1 Inch Pipe, 1 Inch Tube, Full, 200 psi CWP, 0 Deg. to 200 Deg. F | CN2QUV 22306-0000LF / 31LC89 24617LFGBrassFull€72.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARKBITE 24615LFG 22304-0000LF Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, Full, 200 psi CWP, 0 Deg. to 200 Deg. F
€41.17 /unit