Flat Shipping

Flat Shipping at €24.99 + VAT

SHARKBITE 24384-0045 Slip Pressure Regulator 7-5/8 inch length | AH7YBL 38EG49

SHARKBITE 24384-0045 Slip Pressure Regulator 7-5/8 inch length

Item: AH7YBL Model: 24384-0045Cross Ref: 38EG49
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Pressure Regulator
Adjustable Pressure Range10 psi to 70 psi
ApplicationWater
Body MaterialBronze
Connection TypePush To Connect
Height5 1/8"
Inlet Size3/4"
Length7 5/8"
Max. Pressure200 psi
Max. Temp.180°F
Outlet Size3/4"
Pressure Adjustment Range10 psi to 70 psi
Seal MaterialEPDM
ConnectionsPush to Connect x Push-To-Connect
For MediaWater
Inlet Connection Size3/4"
Low-lead ComplianceLow-Lead Compliant
Max. Operating Temperature180°F
Nsf Certifications For Food And Drinking WaterNSF 372
Operating Pressure Range300 psi
Outlet Connection Size3/4"
Overall Height6"
Overall Width7 5/8"
StandardsASSE 1003, CSA B356, CUPC, IAPMO

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)5.72
Ship length (cm)21.59
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeMax. Temp.Adjustable Pressure RangePressure Adjustment RangeSeal MaterialConnection TypeApplicationPrice
SHARKBITE 23807-0045 Pressure Reducing Valve 4-15/64 inch length | AH7YBH 38EG46 23807-00451/2"1/2"180°F10 psi to 70 psi10 psi to 70 psiEPDMPush To ConnectWater€108.33
SHARKBITE 23808-0045 Pressure Reducing Valve 4-31/64 inch length | AH7YBJ 38EG47 23808-00453/4"3/4"180°F10 psi to 70 psi10 psi to 70 psiEPDMPush To ConnectWater€102.63
SHARKBITE 24383-0045 Slip Pressure Regulator 6-51/64 inch length | AH7YBK 38EG48 24383-00451/2"1/2"180°F10 psi to 70 psi10 psi to 70 psiEPDMPush To ConnectWater€70.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARKBITE 24384-0045 Slip Pressure Regulator 7-5/8 inch length