Flat Shipping

Flat Shipping at €24.99 + VAT

SHANNON INSULTECH HS-064-36Y211 Heat Shield For 36Y211 | AH4XAF 35PD99

SHANNON INSULTECH HS-064-36Y211 Heat Shield For 36Y211

Item: AH4XAF Model: HS-064-36Y211Cross Ref: 35PD99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€395.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shield
Cover Length11"
Cover Width10"
Fastener TypeQuick Release Fabric Flap
For LocationIndoor, Outdoor
For Use With Mfr. Model NumberArmstrong-815
Height17 1/2"
Indoor/outdoorIndoor, Outdoor , Indoor/Outdoor
Length11"
ReusableYes
Temp. Range500°F
Width10"
Cover TypeHeat Shield
StandardsASTM C1129, ASTM C335

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)45.72
Ship length (cm)35.56
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorFastener TypePrice
SHANNON INSULTECH HS-001-2CMD2 Heatshield For AB9EUL | AH4WXM 35PD36 HS-001-2CMD2Indoor/OutdoorQuick Release Fabric Flap€140.69
SHANNON INSULTECH HS-002- 2CMD5 Heatshield For AB9EUP | AH4WXN 35PD37 HS-002- 2CMD5Indoor/OutdoorQuick Release Fabric Flap€208.81
SHANNON INSULTECH HS-003-2CMD7 Heatshield For AB9EUR | AH4WXP 35PD38 HS-003-2CMD7Indoor/OutdoorQuick Release Fabric Flap€208.81
SHANNON INSULTECH HS-004-2CMD6 Heatshield For AB9EUQ | AH4WXQ 35PD39 HS-004-2CMD6Indoor/OutdoorQuick Release Fabric Flap€223.75
SHANNON INSULTECH HS-005-2CMD3 Heatshield For AB9EUM | AH4WXR 35PD40 HS-005-2CMD3Indoor/OutdoorQuick Release Fabric Flap€142.33
SHANNON INSULTECH HS-006-2CMC9 Heatshield For AB9EUJ | AH4WXT 35PD41 HS-006-2CMC9Indoor/OutdoorQuick Release Fabric Flap€145.43
SHANNON INSULTECH HS-007-2CMD4 Heatshield For AB9EUN | AH4WXU 35PD42 HS-007-2CMD4Indoor/OutdoorQuick Release Fabric Flap€142.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHANNON INSULTECH HS-064-36Y211 Heat Shield For 36Y211
€395.74 /unit