Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 19377 Tree Bur SF, Steel Cut, 1/4 Inch Size Shank Dia, 3/8 Inch Heightead Dia | CU2MZB

SGS PRO 19377 Tree Bur SF, Steel Cut, 1/4 Inch Size Shank Dia, 3/8 Inch Heightead Dia

Item: CU2MZB Model: 19377Cross Ref: 49EJ64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationDeburring, Heavy Stock Removal, Milling
CoatingBright Uncoated
Cut TypeSteel Cut
Cutting Length3/4"
End TypeRadius End
Head Dia.3/8"
Head MaterialCarbide
Head ShapeRound Nose Tree
Material ApplicationAlloy Steel, Carbon Steel, Hardened Steel, Steel, Tool And Die Steel
Material Category ApplicationSteel
Max. Rpm55000 RPM
Number Of Ends1
Overall Length2 1/2"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSF-3

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head ShapeEnd TypeHead MaterialPrice
SGS PRO 19172 Tree Bur SF, Inox Cut, 1/8 Inch Size Shank Dia, 1/4 Inch Heightead Dia | CU2MYW 19172Inox CutSF-5165000 RPM1/2"1/4"Round Nose TreeRadius EndCarbide€23.84
SGS PRO 19171 Tree Bur SF, Inox Cut, 1/8 Inch Size Shank Dia, 1/8 Inch Heightead Dia | CU2MYX 19171Inox CutSF-42100000 RPM1/2"1/8"Round Nose TreeRadius EndCarbide€15.97
SGS PRO 19378 Tree Bur SF, Steel Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CU2MZA 19378Steel CutSF-535000 RPM1"1/2"Round Nose TreeRadius EndCarbide€51.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 19377 Tree Bur SF, Steel Cut, 1/4 Inch Size Shank Dia, 3/8 Inch Heightead Dia
€36.06 /unit