Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 19370 Flame Bur SH, Steel Cut, 1/4 Inch Shank Dia, 5/16 Inch Head Dia, Length of Cut 3/4 Inch | CU2MYU

SGS PRO 19370 Flame Bur SH, Steel Cut, 1/4 Inch Shank Dia, 5/16 Inch Head Dia, Length of Cut 3/4 Inch Size

Item: CU2MYU Model: 19370Cross Ref: 49EJ70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Abrading ApplicationDeburring, Heavy Stock Removal, Milling
CoatingBright Uncoated
Cut TypeSteel Cut
Cutting Length3/4"
Head Dia.5/16"
Head MaterialCarbide
Head ShapeFlame
Material ApplicationHardened Steel, Steel, Tool And Die Steel
Material Category ApplicationSteel
Max. Rpm60000 RPM
Number Of Ends1
Overall Length2 1/2"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSH-2
End TypePointed
Head Diameter5/16"
Head Length3/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthHead Dia.Head ShapeCut TypeHead MaterialCoatingPrice
SGS PRO 19371 Flame Bur SH, Steel Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Length of Cut 1-1/4 Inch | CU2MYT 19371SH-535000 RPM1 1/4"1/2"FlameSteel CutCarbideBright Uncoated€73.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 19370 Flame Bur SH, Steel Cut, 1/4 Inch Shank Dia, 5/16 Inch Head Dia, Length of Cut 3/4 Inch Size
€36.28 /unit