Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 19154 Cylinder Bur Sa, Inox Cut, 1/4 Inch Shank, 3/8 Inch Head, 3/4 Inch Cut, Sa-3 | CU2MYD

SGS PRO 19154 Cylinder Bur Sa, Inox Cut, 1/4 Inch Shank, 3/8 Inch Head, 3/4 Inch Cut, Sa-3

Item: CU2MYD Model: 19154Cross Ref: 49EJ16
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Bur Sa
Abrading ApplicationDeburring, Heavy Stock Removal, Milling
CoatingBright Uncoated
Cut TypeInox Cut
Cutting Length3/4"
Head Dia.3/8"
Head MaterialCarbide
Material ApplicationStainless Steel
Material Category ApplicationStainless Steel
Max. Rpm55000 RPM
Number Of Ends1
Overall Length2 1/2"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSA-3
End TypeFlat
Head Diameter3/8"
Head Length3/4"
Head ShapeCylinder
Maximum Operating Speed19000 RPM
Primary Material ApplicationStainless Steel, Titanium
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head MaterialCoatingNumber Of EndsPrice
SGS PRO 15428 Carbide Bur | CU2MXM 15428--------€8.76
SGS PRO 13725 Carbide Bur | CU2MXN 13725--------€14.31
SGS PRO 12775 Carbide Bur | CU2MXP 12775--------€8.76
SGS PRO 11775 Carbide Bur | CU2MXQ 11775--------€23.39
SGS PRO 11728 Carbide Bur | CU2MXR 11728--------€27.05
SGS PRO FGR6_1DTN Carbide Bur | CU2MXT FGR6_1DTN--------€29.24
SGS PRO 10475 Carbide Bur | CU2MXU 10475--------€14.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 19154 Cylinder Bur Sa, Inox Cut, 1/4 Inch Shank, 3/8 Inch Head, 3/4 Inch Cut, Sa-3
€33.96 /unit