Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 19028 Carbide Bur Cylinder Shape Radius 1/2 Inch Single | AH8GUC 38TC09

SGS PRO 19028 Carbide Bur Cylinder Shape Radius 1/2 Inch Single

Item: AH8GUC Model: 19028Cross Ref: 38TC09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/2"
Cutting Edge TypeSingle Cut
Cutting Length1"
Max. Rpm28000 RPM
Overall Length2 3/4"
Shank MaterialSteel
Shank Size1/4"
ShapeCylinder Shape Radius
Trade NumberSC5
End TypeRadius
Head Diameter1/2"
Head Length1"
Head MaterialCarbide
Head ShapeCylinder

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeAnglePrice
SGS PRO 10270 Carbide Bur Cylinder 1/2 Inch Deep Double Cut | AH8GPN 38TA26 10270SA528000 RPM1"1/4"-€49.50
SGS PRO 10276 Carbide Bur Cylinder End Radius 5/8 inch Deep Double Cut | AH8GPP 38TA27 10276SC528000 RPM1"1/4"-€53.05
SGS PRO 13150 Carbide Bur Oval 1/8 inch Single Cut | AH8GRN 38TA72 13150SE41100000 RPM0.219"1/8"-€11.91
SGS PRO 13385 Carbide Bur Tree Pointed 1/4 inch Deep Double | AH8GRT 38TA76 13385SF528000 RPM1"1/4"-€64.39
SGS PRO 15175 Carbide Bur Taper 1/4 inch Single Cut | AH8GTF 38TA88 15175SL155000 RPM5/8"1/4"14°€26.41
SGS PRO 15903 Carbide Bur Inverted Cone 1/2 Inch Double | AH8GTV 38TC02 15903SN428000 RPM1/2"1/4"28°€50.30
SGS PRO SH41DIA Carbide Bur Flame 1/8 inch Diamond Cut | AH8GUG 38TC13 SH41DIASH41100000 RPM1/4"1/8"-€13.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 19028 Carbide Bur Cylinder Shape Radius 1/2 Inch Single
€65.64 /unit