Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 12803 Carbide Bur Ball 1/8 Inch Shank 1/8 Inch | AH8GRJ 38TA68

SGS PRO 12803 Carbide Bur Ball 1/8 Inch Shank 1/8 Inch

Item: AH8GRJ Model: 12803Cross Ref: 38TA68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/8"
Cutting Edge TypeDouble Cut
Cutting Length1/8"
Max. Rpm100000 RPM
Overall Length1 1/2"
Shank MaterialCarbide
Shank Size1/8"
ShapeBall
Trade NumberSD42
Cut TypeDouble
End TypeRadius
Head Diameter1/8"
Head Length1/8"
Head MaterialCarbide
Head ShapeBall

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.64
Ship length (cm)8.89
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
SGS PRO 12453 Carbide Bur Ball 1/4 inch Double Cut | AH8GRA 38TA60 12453SD155000 RPM0.219"1/4"€22.00
SGS PRO 12553 Carbide Bur Ball 1/2 Inch Double Cut | AH8GRD 38TA63 12553SD528000 RPM0.438"1/4"€35.64
SGS PRO 12728 Carbide Bur Ball 1/8 Inch Shank 1/4 Inch | AH8GRF 38TA65 12728SD11100000 RPM0.094"1/4"€23.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 12803 Carbide Bur Ball 1/8 Inch Shank 1/8 Inch
€12.19 /unit