Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 11028 Carbide Bur Cylinder End 1/2 Inch Double | AH8GQF 38TA42

SGS PRO 11028 Carbide Bur Cylinder End 1/2 Inch Double

Item: AH8GQF Model: 11028Cross Ref: 38TA42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/2"
Cutting Edge TypeDouble Cut
Cutting Length1"
Max. Rpm28000 RPM
Overall Length2 3/4"
Shank MaterialSteel
Shank Size1/4"
ShapeCylinder End Cut
Trade NumberSB05
Cut TypeDouble
End TypeCut
Head Diameter1/2"
Head Length1"
Head MaterialCarbide
Head ShapeCylinder

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
SGS PRO 10878 Carbide Bur Cylinder End 1/4 inch Length Cut 1 inch | AH8GQB 38TA38 10878SB01L55000 RPM1"1/4"€34.80
SGS PRO 10928 Carbide Bur Cylinder End 3/8 inch Double | AH8GQD 38TA40 10928SB0337500 RPM3/4"1/4"€39.53
SGS PRO 11053 Carbide Bur Cylinder End 5/8 inch Double | AH8GQG 38TA43 11053SB0622500 RPM1"1/4"€78.67
SGS PRO 11503 Carbide Bur Cylinder End 1/8 inch Double | AH8GQJ 38TA45 11503SB43100000 RPM0.562"1/8"€12.07
SGS PRO 11553 Carbide Bur Cylinder End 1/4 inch Length Cut 3/16 inch | AH8GQK 38TA46 11553SB5155000 RPM0.188"1/8"€21.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 11028 Carbide Bur Cylinder End 1/2 Inch Double
€51.24 /unit