Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 10925 Carbide Bur Cylinder End 3/8 inch Single | AH8GQC 38TA39

SGS PRO 10925 Carbide Bur Cylinder End 3/8 inch Single

Item: AH8GQC Model: 10925Cross Ref: 38TA39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.3/8"
Cutting Edge TypeSingle Cut
Cutting Length3/4"
Max. Rpm37500 RPM
Overall Length2 1/2"
Shank MaterialSteel
Shank Size1/4"
ShapeCylinder End Cut
Trade NumberSB03
Cut TypeSingle
End TypeCut
Head Diameter3/8"
Head Length3/4"
Head MaterialCarbide
Head ShapeCylinder

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.95
Ship length (cm)10.8
Ship width (cm)0.95
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
SGS PRO 10825 Carbide Bur Cylinder End 3/16 inch Single | AH8GQA 38TA37 10825SB1475000 RPM5/8"1/4"€22.30
SGS PRO 11025 Carbide Bur Cylinder End 1/2 Inch Single | AH8GQE 38TA41 11025SB0528000 RPM1"1/4"€57.18
SGS PRO 11500 Carbide Bur Cylinder End 1/8 inch Single | AH8GQH 38TA44 11500SB43100000 RPM0.562"1/8"€12.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 10925 Carbide Bur Cylinder End 3/8 inch Single
€37.67 /unit